Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.
This is a CGI-7 - 141,000 BTU Output Boiler, Spark Ignition w/ Taco 007 Circulator, Works at 7,000-9,000 ft Altitude - Series 5 (Nat Gas) manufactured by Weil McLain.
| Fuel Type: | Natural Gas |
|---|---|
| Gas Connection: | 3/4" |
| BTU Output: | 141000 |
| BTU Input: | 190000 |
| DOE Rating: | 162000 |
| Water Connection: | 1-1/4" |
| IBR Rating: | 141000 |
| Boiler Type: | Standard |
| System Type: | Hydronic (Water) |
| Height (Inches): | 23-3/8" |
| Max Altitude (Feet): | 9000 |
| Depth (Inches): | 23-1/4" |
| Efficiency: | 84% |
| Width (Inches): | 22" |
| Warranty: | 20 Year (Heat Exchanger)/ 2 Year (Parts) |
| Vent Type: | Type B Vent (Chimney) Power Vent |
| Product Type: | Boiler |
| Vent Size: | 3" |
| Features: | 007 Circulator |
| Ignition Type: | Spark Ignition |