Apply to be a TradeMaster!
Main product image of H60BVES3 60" Refrigeration Hoses w/ Ball Valve Ends (3 Pack)
Magnifying glass
Hover image to zoom

H60BVES3 60" Refrigeration Hoses w/ Ball Valve Ends (3 Pack)

SKU:
1935924
Rating:
(1)
Q&A:
(0)
H60BVES3 60" Refrigeration Hoses w/ Ball Valve Ends (3 Pack)
Magnifying glass
Hover image to zoom
$137.20 each
In Stock
In Stock
Get 39 Tomorrow, Sep 30
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
800 MAX PSI
Product Highlight: Color
Red, Yellow, Blue

Description

–
Our retooled hose includes an easy turn valve for added control of refrigerant loss. Features an extra abrasion-resistant layer for superior protection in tough conditions. All of our hoses are rated for 800 PSI working pressure to work with the newest high-pressure refrigerants.

Product Features:
  • Diameter: 1/4"
  • Product Weight: 2 lbs.
  • Maximum Allowable Working Pressure: 800 PSI
  • Burst Pressure: 4000 PSI
  • Operating Temperature: -20° F to 180° F
  • End Connection: Straight by 45°

Specs

–
Product Type:

Hose

Max Pressure (PSI):

800

Color:

Red

Yellow

Blue

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

Compare Similar Products

Brand
Product Type
CURRENT ITEM
Product Image of H60BVES3 60" Refrigeration Hoses w/ Ball Valve Ends (3 Pack)
H60BVES3 60" Refrigeration Hoses w/ Ball Valve Ends (3 Pack)
SKU: 1935924
(1)
Hose

You May Also Need

1/4" Valve Core Removal Tool
SKU: MGAVCT
Appion

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Quality hoses

Hoses seem to be high quality Everything worked as it should I would purchase them again
Hvac man
Mukwonago
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy