Apply to be a TradeMaster!
Main product image of Vacuum Pump Oil, 1 Gallon
Magnifying glass
Hover image to zoom

Vacuum Pump Oil, 1 Gallon

SKU:
OIL128
Rating:
(4)
Q&A:
(0)
Vacuum Pump Oil, 1 Gallon
Magnifying glass
Hover image to zoom
$43.35 each
In Stock
In Stock
Get 53 Tue, Sep 22
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Volume
1 Gallon

Description

Fieldpiece OIL128 Vacuum Pump Oil, 1 Gallon
Premium vacuum pump oil for deep evacuations and reliable pump performance in HVAC/R service.

What's in the Box
  • 1-gallon bottle of vacuum pump oil

Key Benefits & Features
  • Low vapor pressure supports deep vacuum levels
  • Formulated to resist moisture and reduce foaming
  • Thermal stability helps extend pump life
  • Clear oil for easy condition checks through sight glass
  • For use with VP55 and VP85 Vacumum Pumps

Performance Specs & Compatibility
  • Volume: 1 gallon (128 oz)
  • Use: Vacuum pump oil changes and top-offs
  • Application: HVAC/R evacuation

Why OIL128 Stands Out
  • Shop-size volume for frequent service and bulk changes
  • Fresh oil helps maintain evacuation speed and pump reliability

Related Products

Specs

Type:

Vacuum Pump Oil

Volume:

1 Gallon

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Wetrag Heat Blocking Compound (12 oz.)
SKU: RT400P
Refrigeration Technologies

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Yes

Works great in the Fieldpiece vaccum
HVAC
Wv
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good

Good
ping
kissimmee, fl
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice

Good
Joseph
Kissimmee, FL
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good vacuum oil

Fieldpiece always is my favorite
Ben
Worcester Ma
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy