Shop Resideo Sale
Main product image of Fan and Limit Controller w/ 125 F Fan on/100 F Fan off, 200 F High Limit, 8" Insertion, L4064B2236
Magnifying glass
Hover image to zoom

Fan and Limit Controller w/ 125 F Fan on/100 F Fan off, 200 F High Limit, 8" Insertion, L4064B2236

Brand:
Resideo
SKU:
L4064B2236
Rating:
(48)
Q&A:
(0)
Fan and Limit Controller w/ 125 F Fan on/100 F Fan off, 200 F High Limit, 8" Insertion, L4064B2236
Magnifying glass
Hover image to zoom
$150.44 each
In Stock
In Stock
Get 128 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Temperature Range (F)
100°F to 250°F
Product Highlight: Switch Action
Fan switch makes on temp rise, High Limit switch breaks on temp rise
Product Highlight: Electrical Rating
Fan (AFL): 7 A @ 240 Vac, Limit (AFL): 8A @ 120 Vac, Limit (AFL): 4 A @ 240 Vac, Fan (AFL): 14A @ 120 Vac
Product Highlight: Differential
High Limit: 25°F
Product Highlight: Mount
Surface
Product Highlight: Depth (Inches)
1-19/32" Depth

Description

–
For control of high limit and fan motor in all types of forced air heating systems.

Features
  • Three wiring terminal options available for easy installation:
  • Push-in receptacles for stripped wire.
  • Female receptacles for 1/4 in. male flag connectors.
  • Field add-on screw terminals.
  • Controls adapt to many competitive mounting holes in replacement applications.
  • Available in a variety of fan and high limit setting ranges.
  • L4064B,W models have manual fan switch that overrides fan control to keep fan running continuously.
  • SUPER TRADELINE models with mounting adapters for easy installation and strain relief bushings to protect wiring from field abuse.
Specifications
  • Application: Forced warm air heating systems
  • High Limit Temperature Range (F): 100 to 250 F
  • Fan on Range: 65 to 215 F
  • Fan off Range: 50 to 200 F
  • High Limit Stop: 200 F
  • Low Limit Stop: 100 F
  • Fan on Stop: 100 F
  • Switching Action: Fan switch makes and high limit switch breaks on temperature rise.
  • Electrical Rating(AFL): 14 A @ 120 Vac
  • Electrical Rating (AFL): 7 A @ 240 Vac
  • Electrical Rating (ALR): 84 A @ 120 Vac
  • Electrical Rating (ALR): 42 A @ 240 Vac
  • Electrical Rating Limit (AFL): 4 A @ 240 Vac
  • Electrical Rating Limit (AFL): 8 A @ 120 Vac
  • Electrical Rating Limit (ALR): 24 A @ 240 Vac
  • Electrical Rating Limit (ALR):48 A @ 120 Vac
  • Operating Temperature Range: -40 to 190 F
  • Differential Temperature: High limit 25 F
  • Maximum Ambient Temperature (F): Switch: 190F; Sensing Element: 350 F
  • Comments: Turns fan on and off according to plenum temperature. With helical bimetal sensing element. High limit stop set at 200F (93 C). With manual fan switch. Deluxe cover. Replaces L4064A,B,E.

Specs

–
Application:

Limit Control

Fan Control

Temperature Range (F):

100°F to 250°F

Element Length:

8"

Fan Off:

50°F to 200°F

Fan On:

65°F to 215°F

High Limit Stop:

200°F

Fan-Off Stop:

100°F

Fan-On Stop:

125°F

Switch Action:

Fan switch makes on temp rise

High Limit switch breaks on temp rise

Electrical Rating:

Fan (AFL): 7 A @ 240 Vac

Limit (AFL): 8A @ 120 Vac

Limit (AFL): 4 A @ 240 Vac

Fan (AFL): 14A @ 120 Vac

Pilot Duty Rating:

2A @ 24 Vac

0.25A @ 0.25 to 12 Vdc

Differential:

High Limit: 25°F

Mount:

Surface

Depth (Inches):

1-19/32"

Width:

3"

Height:

4-9/32"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Application
Temperature Range (F)
Element Length
Switch Action
Differential
CURRENT ITEM
Product Image of Fan and Limit Controller w/ 125 F Fan on/100 F Fan off, 200 F High Limit, 8" Insertion, L4064B2236
Fan and Limit Controller w/ 125 F Fan on/100 F Fan off, 200 F High Limit, 8" Insertion, L4064B2236
SKU: L4064B2236
(48)
Limit Control
Fan Control
100°F to 250°F
8"
Fan switch makes on temp rise
High Limit switch breaks on temp rise
High Limit: 25°F
Limit Control
Fan Control
50°F to 265°F
100°F to 300°F
8"
Close on Rise
Fan: Adjustable
Limit: 25°F

You May Also Need

Product Reviews

4.73 out of 48 reviews
98% would recommend this product
4.73
out of 48 Reviews
98% would recommend this product
WRITE A REVIEW
5 star
85%
4 star
8%
3 star
2%
2 star
2%
1 star
2%
WRITE A REVIEW

Most Liked Positive Review

Service far beyond what was expected.

When I called I was helped to find the part that I needed even though it is from a nearly 40 year old furnace. I was even provided with free shipping to Alaska since it was my first order even though I had no idea or expectation. The part fit exactly as intended and the furnace is now able to work in auto-mode. I would definitely order from here again and recommend your services as the best I have ever dealt with even compared to face to face at my local stores. Thanks so much, your new forever customer.
VS

Most Liked Negative Review

Don't make them like they used to

Ordering was easy and the product fit exactly. However they seem to last 3-13 months. I have been through two. Hope that they don't last 13 because it's a 1 year warranty and then you will be out of luck.
Showing 1-10 of 48 reviews

Supply House now has a new customer!

The delivery of the part to my home was very quick and accurate!
Sugar bear.
Sistersville, WV
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast Shipping!

They had the part in stock and shipped it the next business day. Received fragile part in perfect new condition, and was exactly what I ordered. Great job again!
J
NY
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It did the trick!

My old furnace blower kept running constantly, but when the old man replaced this part, it worked better than it had in years! It cycles on & off like a champ! I appreciate how quickly this got shipped to me too! I give you guys a 10/10 👍🏻😃
MsFitz
Ohio
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Glad you had it!

Needed it for a very old Lennox furnace. Couldn't get it from Lennox but you had it.
C.J.
Missouri
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exact Fit & Quick Delivery

Tring to find this part for a 1950 Iron Giant Furnace is tough. They had the exact part and it arrived quickly.
Chris
Cols. Oh
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Universal replacement

Reliable Honeywell product. Just in time to take the chill out of the recent cold spell. Great service and good price.
Face It
Springdale, AR
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

I use this thermostat in a wood furnace. The old switch was worn out, didn't run the blower long enough, and turned it on and off too often. The price was good and shipping was fast.
Homeowner
Rome NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

DIY success!

This product fit perfect with very fair price. My oil company would have charged $300 for this simple repair.
Peter
Brookline, VT
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good price

great product at a fair price.
rob
nj
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Honey well has been the control of choice for 38 years.

We are a service and install company. I order a lot of the parts. I prefer to use OEM parts if I can.
The Old Tech.
Central Pennsylvania
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy