Apply to be a TradeMaster!
Main product image of Transformer, 75VA, 50/60 Hz 120/208/240V Primary, 24V Secondary, Foot Mount
Magnifying glass
Hover image to zoom

Transformer, 75VA, 50/60 Hz 120/208/240V Primary, 24V Secondary, Foot Mount

SKU:
90-T75C3
Rating:
(2)
Q&A:
(0)
Transformer, 75VA, 50/60 Hz 120/208/240V Primary, 24V Secondary, Foot Mount
Magnifying glass
Hover image to zoom
$72.45 each
In Stock
In Stock
Get 3 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Foot

Description

–
For Industrial, Heating and Air Conditioning Controls Applications

Features
  • Color coded primary leads
  • Multi-mount styles available

Specs

–
Application:

Heating

Air Conditioning

Type:

Class 2 Transformers

Voltage (Secondary):

24v

Hertz:

60

50

VA Rating:

75

Features:

Manual Reset

Mount:

Foot

Electric Connection:

Leadwires
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
Compare Similar Products

Brand
Voltage (Secondary)
VA Rating
Mount
CURRENT ITEM
Product Image of Transformer, 75VA, 50/60 Hz 120/208/240V Primary, 24V Secondary, Foot Mount
Transformer, 75VA, 50/60 Hz 120/208/240V Primary, 24V Secondary, Foot Mount
SKU: 90-T75C3
(2)
24v
75
Foot

You May Also Need

Product Reviews

4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Just the right part and best price available!

Our A/C unit for our church was down and had several funerals on deck. Found the transformer we needed and the best price through Supply House. Got the part fast, got the system back up and running so those families could focus on comforting each other, and not on their discomfort in an overheated church. Thank you for saving their days, and my backside!
Michael, the church's "swiss army knife"
Moundsview MN
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Value for the VA

Transformer is a great value for the VA and the fact it has a circuit breaker. It would be better if it had screw terminals vs leads.
Ken
Savage, MN
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?