Apply to be a TradeMaster!
Main product image of Transformer, 50VA, 50/60 Hz 120/208/240V Primary, 24V Secondary, Foot Mount
Magnifying glass
Hover image to zoom

Transformer, 50VA, 50/60 Hz 120/208/240V Primary, 24V Secondary, Foot Mount

SKU:
90-T50C3
Rating:
(3)
Q&A:
(1)
Transformer, 50VA, 50/60 Hz 120/208/240V Primary, 24V Secondary, Foot Mount
Magnifying glass
Hover image to zoom
$57.91 each
In Stock
In Stock
Get 7 Mon, Nov 9
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Foot

Description

–
For Industrial, Heating and Air Conditioning Controls Applications

Features
  • Color coded primary leads
  • Multi-mount styles available
  • Manual reset feature

Specs

–
Application:

Air Conditioning

Heating

Type:

Class 2 Transformers

Voltage (Secondary):

24v

Hertz:

50

60

VA Rating:

50

Mount:

Foot

Electric Connection:

Leadwires

Features:

Manual Reset

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

3.67 out of 3 reviews
67% would recommend this product
3.67
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
0%
2 star
0%
1 star
33%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Transformer, 50VA, 50/60 Hz 120/208/240V Primary, 24V Second

For A/C Control
TWBORL
Florida
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

DOA out of box

Bought this unit to replace failed transformer in air handler that had blown due to failed contactor on condensing unit. Liked it because of built in 3 amp circuit breaker to protect transformer. Unfortunately DOA when used on 240V primary side, no 24 volt output. OK, figured bad unit, ordered replacement......same thing......second unit was DOA also, no output. Even dug out another VOM to confirm unit was bad. Then ordered inexpensive MARS transformer.......works perfect. No problem. Have always had good luck with Supply House over the years, great selection, pricing and prompt delivery of parts and equipment.
MJL
Michigan
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excelent Replacement

Great replacement for a 24V HVAC transformer. Overload breaker works well - had a short in the old wiring.
Homeimprovement
St louis MO
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Unable to find dimensions of unit.

Asked by Norton 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The dimensions are as follows: 4"W×2.62"H×3.25"D

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy