Shop Resideo Sale
Main product image of Star S 33 FC, 3-Speed Cast Iron Star Series Circulator, 1/6 HP
Magnifying glass
Hover image to zoom

Star S 33 FC, 3-Speed Cast Iron Star Series Circulator, 1/6 HP

Brand:
Wilo
SKU:
4190420
Rating:
(3)
Q&A:
(1)
Star S 33 FC, 3-Speed Cast Iron Star Series Circulator, 1/6 HP
Magnifying glass
Hover image to zoom
$450.00 each
In Stock
In Stock
Get 42 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/6 HP
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Flow (GPM)
26 MAX GPM
Product Highlight: Max Pressure (PSI)
140 MAX PSI
Product Highlight: Material
Cast Iron

Description

–
Wet rotor circulation pump, with flanged connection. (Flange perpendicular to shaft). Cast iron body for hot-water heating systems of all kinds, industrial circulation systems, cold-water systems and air-conditioning systems.

Features:
  • Suitable for any installation position with horizontal shaft; terminal box in 3-6-9-12 o'clock position
  • Impedance protected motor, motor protection not required
  • Cable entry both sides of terminal box
  • Quick connection spring clips for simple electrical connection
  • Steel Terminal Box
  • Fits all Competitor's Models
  • Powerful Starting Torque
  • Ultra Quiet
  • Reliable Wet Rotor Technology
  • Optional Check Flange Set
  • Automatically Vented


Materials:
  • Pump housing: Grey cast iron (EN-GJL200)
  • Impeller: Engineered Composite (PP - 40% GF)
  • Shaft: Stainless steel (Cr)
  • Bearing: Metal-impregnated carbon

Specs

–
Type:

3-Speed Pump

Application:

Heating

Material:

Cast Iron

Horse Power:

1/6

Voltage:

115V

Phase:

1

Amperage:

1.5

Hertz:

60

Temperature Range (F):

14°F - 230°F

Max Pressure (PSI):

140

Max Flow (GPM):

26

Max Head (Ft):

30

Connection Type:

Flanged x Flanged

Connection Size:

1-1/2"

3/4"

1-1/4"

RPM:

2700

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Type
Voltage
Temperature Range (F)
Max Pressure (PSI)
Max Flow (GPM)
CURRENT ITEM
Product Image of Star S 33 FC, 3-Speed Cast Iron Star Series Circulator, 1/6 HP
Star S 33 FC, 3-Speed Cast Iron Star Series Circulator, 1/6 HP
SKU: 4190420
(3)
3-Speed Pump
115V
14°F - 230°F
140
26
3-Speed Pump
115V
36°F - 230°F
145
33
Circulator Pumps
115V
32°F to 104°F
145
34
Pump
115V
40°F to 230°F
125
31

You May Also Need

Product Reviews

3.67 out of 3 reviews
67% would recommend this product
3.67
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
0%
2 star
0%
1 star
33%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Pumps have been failing too early in life.

The pump lasted 4 Years before the impeller broke. I should have gotten more life out of it. I seem to get early failure from Pumps purchased from supplyhouse.com
Kevin
Aurora Colorado
12 months ago
Was this review helpful to you?

i would buy again

Just what I needed — arrived so fast!
Tuan
NYC
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Use for hot water recirculating system
Country Boy
Sarasota FL
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: 1) Does this pump replace the Wilo #4188866/18w41, Typ Star S 33 FC? 2) looking for replacement pump that fits in existing #4188866 housing. Thx, john

Asked by John 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi John. Yes, the 4190420 replaces the 4188866 by Wilo and is the updated model Star S 33 FC.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy