Apply to be a TradeMaster!
Main product image of 1/2" ProPEX Brass x 1/2" Copper Stub Elbow, 13" x 8" (Lead Free Brass)
Magnifying glass
Hover image to zoom

1/2" ProPEX Brass x 1/2" Copper Stub Elbow, 13" x 8" (Lead Free Brass)

SKU:
LF2855050
Rating:
(0)
Q&A:
(0)
1/2" ProPEX Brass x 1/2" Copper Stub Elbow, 13" x 8" (Lead Free Brass)
Magnifying glass
Hover image to zoom
$14.41 each
BOX UP & SAVE 18%
$297.00 box of 25
$11.88 each
In Stock
In Stock
Get 56 Tue, Nov 3
Order by today, receive Tuesday

This item replaces: Q2855050

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Expansion PEX
Product Highlight: Standards Met
ASTM F1960, ASTM F877, NSF Standards Met
Product Highlight: Length (Inches)
13" x 8" Length

Description

–
ProPEX Copper Stub Ells provide a 90 degree trasition from PEX-a tubing to copper.

Uponor's lead-free brass transition fittings, valves and wall boxes carry the NSF us-pw-G marking for lead-free compliance to meet state lead-free legislation, and exceed the U.S. Safe Drinking Water Act. Now you can combine lead-free brass fittings with Uponor's PEX tubing, EP offering and ProPEX Out-of-the-Wall Support System for a complete lead-free solution from the inlet to the faucet. The new lead-free offerings feature Uponor's unique ProPEX fitting system for strong, durable connections without the need for torches, glues, solvents or gauges.

Specs

–
Length (Inches):

13" x 8"

Size:

1/2"

Width (Inches):

13"

Material:

Brass

Application:

Plumbing

Heating

Max Pressure (PSI):

200

Sweat Size:

1/2"

Lead Free:

Yes

Warranty:

10 Year

5 Year

Standards Met:

ASTM F1960

ASTM F877

NSF

Fitting System Compatibility:

Expansion PEX

Tubing Compatibility:

PEX

Max Temp (F):

200°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" ProPEX Ring with Stop
SKU: Q4690756
Uponor (Wirsbo)

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy