Apply to be a TradeMaster!
Main product image of 1/2" ProPEX Brass x 1/2" Copper Stub Elbow, 3" x 6" (Lead Free Brass)
Magnifying glass
Hover image to zoom

1/2" ProPEX Brass x 1/2" Copper Stub Elbow, 3" x 6" (Lead Free Brass)

SKU:
LF2875050
Rating:
(2)
Q&A:
(0)
1/2" ProPEX Brass x 1/2" Copper Stub Elbow, 3" x 6" (Lead Free Brass)
Magnifying glass
Hover image to zoom
$14.81 each
BOX UP & SAVE 11%
$329.25 box of 25
$13.17 each
In Stock
In Stock
Get 25 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow

This item replaces: Q2875050

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Expansion PEX
Product Highlight: Standards Met
ASTM F877, NSF, ASTM F1960 Standards Met
Product Highlight: Length (Inches)
3" x 6" Length

Description

–
ProPEX Copper Stub Ells provides a 90 degree transition from PEX-a tubing to copper.

Uponor's lead-free brass transition fittings, valves and wall boxes carry the NSF us-pw-G marking for lead-free compliance to meet state lead-free legislation, and exceed the U.S. Safe Drinking Water Act. Now you can combine lead-free brass fittings with Uponor's PEX tubing, EP offering and ProPEX Out-of-the-Wall Support System for a complete lead-free solution from the inlet to the faucet. The new lead-free offerings feature Uponor's unique ProPEX fitting system for strong, durable connections without the need for torches, glues, solvents or gauges.

Specs

–
Length (Inches):

3" x 6"

Size:

1/2"

Width:

3"

Material:

Brass

Application:

Plumbing

Heating

Max Pressure (PSI):

200

Sweat Size:

1/2"

Weight (lbs):

.2 lbs

Lead Free:

Yes

Warranty:

10 Year

5 Year

Standards Met:

ASTM F877

NSF

ASTM F1960

Fitting System Compatibility:

Expansion PEX

Tubing Compatibility:

PEX

Max Temp (F):

200°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" ProPEX x 1/2" Female Sweat Copper Pipe Adapter (Lead Free Brass)
SKU: LF4515050
Uponor (Wirsbo)

Product Reviews

3 out of 2 reviews
3
out of 2 Reviews
0% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
0%
1 star
50%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Tub stub

A previous reviewer said the stub was not long enough, but this is not intended to exit drywall, it is intended to transition from pex to copper at the tub/shower valve
haleinator
Holly Springs, NC
9 years ago
Was this review helpful to you?

not sufficient for stub out

the stub out end is not sufficiently long enough to stub out and then come back to do the finish plumbing unless you place it directly near where the drywall will be.
Chris
Denver
9 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy