Apply to be a TradeMaster!
Main product image of 1/2" ProPEX Brass x 1/2" Copper Stub Elbow, 3" x 4" (Lead Free Brass)
Magnifying glass
Hover image to zoom

1/2" ProPEX Brass x 1/2" Copper Stub Elbow, 3" x 4" (Lead Free Brass)

SKU:
LF2885050
Rating:
(9)
Q&A:
(4)
1/2" ProPEX Brass x 1/2" Copper Stub Elbow, 3" x 4" (Lead Free Brass)
Magnifying glass
Hover image to zoom
$10.59 each
BOX UP & SAVE 11%
$235.75 box of 25
$9.43 each
In Stock
In Stock
Get 10 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow

This item replaces: Q2885050

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Expansion PEX
Product Highlight: Standards Met
ASTM F877, ASTM F1960 Standards Met
Product Highlight: Length (Inches)
3" x 4" Length

Description

–
The Uponor Lead-free Copper Stub Tub Ells are available for use in hot and cold domestic potable water systems. One end of the ell is manufactured with the ProPEX® fitting for connections to AquaPEX® tubing. The copper ell itself is 1/2" copper pipe with an open end.

Uponor's lead-free brass transition fittings, valves and wall boxes carry the NSF us-pw-G marking for lead-free compliance to meet state lead-free legislation, and exceed the U.S. Safe Drinking Water Act. Now you can combine lead-free brass fittings with Uponor's PEX tubing, EP offering and ProPEX Out-of-the-Wall Support System for a complete lead-free solution from the inlet to the faucet. The new lead-free offerings feature Uponor's unique ProPEX fitting system for strong, durable connections without the need for torches, glues, solvents or gauges.

Specs

–
Length (Inches):

3" x 4"

Application:

Heating

Plumbing

Size:

1/2"

Material:

Brass

Fitting System Compatibility:

Expansion PEX

Standards Met:

ASTM F877

ASTM F1960

Width:

3"

Sweat Size:

1/2"

Tubing Compatibility:

PEX

Max Pressure (PSI):

200

Max Temp (F):

200°F

Warranty:

10 Year

Weight (lbs):

.2 lbs

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.33 out of 9 reviews
89% would recommend this product
4.33
out of 9 Reviews
89% would recommend this product
WRITE A REVIEW
5 star
78%
4 star
0%
3 star
11%
2 star
0%
1 star
11%
WRITE A REVIEW
Showing 1-9 of 9 reviews

Really appreciate quick and accurate shipping

Getting a new bathroom going. Great service!
Surfside Bill
Nantucket, MA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Love you guys - always excellent service

Completely replumbing my house with pex. These are great for stubbing out for sinks, washer, etc.
Pete
Thousand Oaks Ca
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality product

Only wish it had a mounting plate.
Mark
Phoenix
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product, fast and easy

Great product, only bad part was they don't fit well in the copper brackets you sell. I will try different brackets next time.
AJ
Green Bay
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

propex copper stub elbow

must have for bringing propex out of the wall to sink, or commode.
layne
big spring, tx
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Out of round and metal striations

These stubs are very convenient and I've used them before, but this particular batch for a whole house had quality issues. The copper where the valve goes was slightly out of round (easy fix) and the metal was grooved (major headache). Those grooves and compression fittings don't mix well and you have to crank down the fittings extra super tight to stop leaks. I would not recommend these open ended ells due to the striated tubing. But the closed stubs instead, they seem to come with better quality smooth copper and the compression fittings are easy. Uponor - please fix your quality issues!
Kevin
Seattle, WA
12 years ago
Was this review helpful to you?

I would purchase from them again

Great working with them. Product works great. We did our own home with the pex pipe.
Curtnjam
Kennewick, Washington
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

ok

ok
sue
Placerville
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Pro Pex by PexSupply

The products are very good only surpased by the excelent service and quick turn around time by PexSupply.
Bill
Hudson Valley, New York
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

4 Questions
4 Questions
ASK A QUESTION

Q: Can these be used with the propex system?

Asked by Lemco 14 years ago

Add your answer

* Required Field
-

Yes...hence the product name

Was this review helpful to you?
-

Yes that's what they are made for. Sent from my iPhone

Was this review helpful to you?
-

from my experience it can and for more than a stub out

Was this review helpful to you?
-

Yes, they are lead free propex fittings on one side, copper stub on the other.

Was this review helpful to you?
-

Yes they can be used with the propex system. They worked great and saved a lot of time.

Was this review helpful to you?

Q: Are these tub ells made from type M or type L copper?

Asked by Homeowner Dave 14 years ago

Add your answer

* Required Field
-

Based on the thickness I observed during my install of 10 of these, I would say it is the "blue" stuff (can't recall the code of the thicker of the two).

Was this review helpful to you?
-

Good thick top quality type L Sent from my iPhone

Was this review helpful to you?
-

They are type L. There is a full spec PDF on the Uphonor website.

Was this review helpful to you?

Q: do you have to use the bend support bracket with the copper ell and wall supports. What holds this in place when used for supply lines

Asked by sloridr 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

You would not have to use the bend support for this. Most installers make their own bracket out of wood.

Was this review helpful to you?

Q: Are specialty clamps made to secure the stubout?

Asked by Cwig 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The appropriate part to use would be the Wirsbo A5750500 PEX Wall Support Bracket. Here is a link to the product page: http://www.pexsupply.com/Wirsbo-Uponor-A5750500-PEX-Wall-Support-Bracket-1-2-3-4-10477000-p .

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy