Apply to be a TradeMaster!
Main product image of 2" x 1-1/2" x 1-1/2" ProPEX EP Reducing Tee
Magnifying glass
Hover image to zoom
2" x 1-1/2" x 1-1/2" ProPEX EP Reducing Tee
Magnifying glass
Hover image to zoom
$67.51 each
In Stock
In Stock
Get 4 Mon, Oct 19
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2" x 1-1/2" x 1-1/2"
Product Highlight: Material
Engineered Plastic
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Expansion PEX
Product Highlight: Standards Met
ASTM F877, ASTM F1960, NSF Standards Met
Product Highlight: Warranty
25 Year (Limited) Warranty

Description

–
ProPEX EP Reducing Tee makes diverting connections for Uponor AquaPEX tubing in supply and return mains. Branch size is listed last in the part description.

Note: ProPEX Tool is required. ProPEX Rings sold separately.

Specs

–
Size:

2" x 1-1/2" x 1-1/2"

Material:

Engineered Plastic

Application:

Heating

Plumbing

Warranty:

25 Year (Limited)

Standards Met:

ASTM F877

ASTM F1960

NSF

Fitting System Compatibility:

Expansion PEX

Tubing Compatibility:

PEX

Max Pressure (PSI):

150

Max Operating Temp:

210ºF

Max Temp (F):

320ºF

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.78 out of 50 reviews
98% would recommend this product
4.78
out of 50 Reviews
98% would recommend this product
WRITE A REVIEW
5 star
86%
4 star
6%
3 star
8%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

What a break thru in easy plumbing!!

I used this tee in the attic last year without incident. Used it again at another house underneath in the crawl space. So far, no mice have chewed through and no busted waterline during the freeze. I had heard that half inch didn't allow enough water volume but in two-bedroom apartments and houses, we still have good water pressure. The plastic tee makes it so easy to make a run. Just cut the pipe, add expander rings, insert the tool and push on the tee-easy--unless you drop the box of tees in the dark. Had to get a flashlight to find them all!
VS

Most Liked Negative Review

I would buy it again

I like the product, but for a piece of plastic, it's too expensive. I'm glad it works so well. Please make it more affordable.
Showing 1-10 of 50 reviews

Reducing Tee

The ProPEX EP Reducing Tee worked great in my application. They were delivered promptly and I would recommend SupplyHouse to anyone.
Andy
Central Mississippi
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

No leaks

These are way better than Bluefin Welday. They never break under pressure.
Danny Boy
NH
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service

Great product
Djp
Ny
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Quality

Great trusted brand product. Good price and fast shipping.
Danny
Oceanside ca
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product from Uponor

Hard to find this configuration at the supply houses in my area. 2-3 day shipping is nice. Plan ahead a little bit an save a trip to the counter.
DK
Nebraska
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I wouild buy this product again.

Worked perfectly.
O.P.
Eatonton, GA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I needed

Worked great, easy to install. Feels like quality material.
Nisa
Texas
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would by this again.

Good product, well protected during shipping, easy to install.
DL Wilson
Mamaroneck, NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy it again

I like the product, but for a piece of plastic, it's too expensive. I'm glad it works so well. Please make it more affordable.
DL Wilson
Mamaroneck,NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Works well with pex a tubing
Robert
Lake city fla
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

6 Questions
6 Questions
ASK A QUESTION

Q: We are planning on using the EP Tee in a Propylene Glycol cooling system running 27 degree F glycol through the lines. Is this temperature ok for these fittings?

Asked by JASON 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Uponor states that no tubing product is freezeproof, but Uponor PEX-a tubing and their fittings are extremely resistant to freeze damage.

Was this review helpful to you?

Q: when the size is called out what order is it in

Asked by aboutoplumb 14 years ago

Add your answer

* Required Field
-

The last measurement is the bottom of the "T", the part that branches off.. For the ProPEX EP Reducing Tee, 3/4" PEX x 1/2" PEX x 3/4" PEX this is going to have 3/4" going into 1/2" with 3/4" coming off the side. Jon

Was this review helpful to you?
-

The first two numbers are the run and the third is the branch

Was this review helpful to you?
-

The first two sizes quoted are for the "run (straight through)" of the tee and the third size is for the branch.

Was this review helpful to you?
-

3/4 x 1/2 x 3/4 That is stated as end X side x end The fitting when looked at like a T the base is the middle number 1/2 in this case and the top ends are list first and last.

Was this review helpful to you?
-

Straight thru flow first, then branch,. i.e. for the example shown, 3/4 x 1/2 x 1/2. Or if straight thru is same in and out, simply main size x branch size, e.g. 3/4 x 1/2 (not shown).

Was this review helpful to you?
-

I like to think out it as Input x Output x Tap, with Tap being the perpendicular port on the Tee, also remember that the orientation for your application may dictate what you consider Input vs Output. . . but here's a more technical description if you need additional clarification. http://www.plumbingfittingsdirect.com/diagrams/tees.html Hope that helps, michael

Was this review helpful to you?
-

The order is end of the "T" x the other end of the "T" x the side of the "T"

Was this review helpful to you?

Q: Can I put this in a slab

Asked by Jim 14 years ago

Add your answer

* Required Field
-

Yes.

Was this review helpful to you?
-

You should not put the tees under the slab Sent from my iPhone

Was this review helpful to you?
-

You can put it in concrete but it is not to code or recommended. All fittings and pipes ought to be installed so repair and replacement is possible. Running pex through concrete can be done by putting in a larger diameter rigid piece of PVC and after the concrete is set then pull your pex through it. Try to layout your pex and fittings to keep all the fittings in walls or areas that are accessible. When I run pex under concrete I put it in rigid PVC. You'll never develop a reputation as a good plumber if you leave nightmares for those who follow you. Paul

Was this review helpful to you?
-

Yes, but to be covered under their warrantee you must cover each joint with shrink tape to prevent concrete in joint area.

Was this review helpful to you?
-

Hydro static test first then pour your concrete.

Was this review helpful to you?

Q: i do need this for 1/2 in. pex line? or do i need 3/8 fitting?

Asked by myers 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This item (Q4755050) works with 1/2" PEX, but keep in mind that it is only compatible with PEX-A tubing and expansion-style fittings.

Was this review helpful to you?

Q: Is this product ok to use on heating systems

Asked by gerry 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

They are designed for plumbing systems, however they will work in a heating system.

Was this review helpful to you?

Q: Hi, Is this product suited for use in potable water systems?

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes it is.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy