Apply to be a TradeMaster!
Main product image of 60" Refrigeration Hose (Set of 3)
Magnifying glass
Hover image to zoom

60" Refrigeration Hose (Set of 3)

SKU:
1839153
Rating:
(4)
Q&A:
(0)
60" Refrigeration Hose (Set of 3)
Magnifying glass
Hover image to zoom
$70.45 each
In Stock
In Stock
Get 19 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
60" Length
Product Highlight: Max Pressure (PSI)
800 MAX PSI
Product Highlight: Color
Red, Blue, Yellow

Description

–
Hilmor 60" Refrigeration Hoses are designed with smart features including an extra abrasion-resistant layer for tough environments. Each is rated for 800 PSI working pressure, which means they can handle the newest high-pressure refrigerants.

  • Maximum Allowable Working Pressure: 800 PSI
  • Burst Pressure: 4000 PSI
  • Operating Temperature: -20° F to 180° F
  • Hoses End Connection: Straight by Straight
  • Ball Valve End Connection: Straight by 45°

Specs

–
Product Type:

Hose

Length (Inches):

60"

Max Pressure (PSI):

800

Color:

Red

Blue

Yellow

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Length (Inches)
CURRENT ITEM
Hose
60"
PLUS II 3-Pack Charging Hoses w/ SealRight fittings (60" Length)
SKU: 22985
Charging Hose
60"

You May Also Need

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

2.75 out of 4 reviews
50% would recommend this product
2.75
out of 4 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
25%
4 star
25%
3 star
0%
2 star
0%
1 star
50%
WRITE A REVIEW
Showing 1-4 of 4 reviews

This hose Exploded In My Face 😂

Don't Buy This Hose Unless You Want To Waste Your Money
Bethuay
Houston
2 months ago
Was this review helpful to you?

Great hoses

Fast shopping
Scooter
Fort Worth tx
5 years ago
Was this review helpful to you?

I would buy this product again and again

Make sure they're the NON-low-loss fittings. You can get a set of ball valves to avoid blow back if you must.
BurnerBasher
DC metro
5 years ago
Was this review helpful to you?

sucks

buy lots of stuff here these just suck unless you like getting freon burns
Bill
MA
7 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy