Apply to be a TradeMaster!
Main product image of 1075 RPM 3 Speed Motor (1/2 HP, 115V), S1-FHM3587
Magnifying glass
Hover image to zoom

1075 RPM 3 Speed Motor (1/2 HP, 115V), S1-FHM3587

Brand:
York
SKU:
S1-FHM3587
Rating:
(0)
Q&A:
(0)
1075 RPM 3 Speed Motor (1/2 HP, 115V), S1-FHM3587
Magnifying glass
Hover image to zoom
$195.27 each
In Stock
In Stock
Get 1 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/2 HP
Product Highlight: RPM
1075 RPM

Description

–
S1-FHM3587 Is an official OEM replacement part for York HVAC equipment.

Specs

–
Horse Power:

1/2

Voltage:

115V

RPM:

1075

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of 1075 RPM 3 Speed Motor (1/2 HP, 115V), S1-FHM3587
1075 RPM 3 Speed Motor (1/2 HP, 115V), S1-FHM3587
SKU: S1-FHM3587
1/2 HP, 115 VAC Direct Drive Furnace Blower Motor
SKU: WG840587
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy