Apply to be a TradeMaster!
Main product image of 5.5" Direct Drive Furnace Blower Motor (1/2 HP, 115V, 1075 RPM)
Magnifying glass
Hover image to zoom

5.5" Direct Drive Furnace Blower Motor (1/2 HP, 115V, 1075 RPM)

Brand:
MARS
SKU:
10587
Rating:
(14)
Q&A:
(0)
5.5" Direct Drive Furnace Blower Motor (1/2 HP, 115V, 1075 RPM)
Magnifying glass
Hover image to zoom
$193.02 each
In Stock
In Stock
Get 42 Tomorrow, Oct 30
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/2 HP
Product Highlight: Amperage
7.5 Amps

Description

–
MARS direct drive furnace blower motors are three speed standard efficiency models. All models are electrically reversible and include 2 1/4 inch resilient rings for base mounting. These models have all angle sleeve bearings and have open air over enclosures

Features:
  • All angle sleeve bearing
  • Rheem mounting holes
  • 3 speeds
  • 1/2 inch extended thru bolts
  • 2-1/4 inch resilient rings
  • 4 inch long, 1/2 inch diameter shaft
  • For accessories see MARS Motor Catalog pages M-112 to M-114

Specifications:
  • Class "B" insulation
  • Single phase, 60 Hertz
  • Thermal overload protected
  • Fan duty, continuous, air over
  • Open construction
  • 26 & 30 inch leads

Specs

–
Horse Power:

1/2

RPM:

1075

Voltage:

115V

Bearings:

Sleeve

Enclosure Type:

Open Air Over

Rotation:

Reversible

Amperage:

7.5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of 5.5" Direct Drive Furnace Blower Motor (1/2 HP, 115V, 1075 RPM)
5.5" Direct Drive Furnace Blower Motor (1/2 HP, 115V, 1075 RPM)
SKU: 10587
(14)

You May Also Need

10 MFD Oval Run Capacitor (370V)
SKU: 12008
MARS

Product Reviews

4.93 out of 14 reviews
100% would recommend this product
4.93
out of 14 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
93%
4 star
7%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 14 reviews

Buy Again

Motor fit perfect and multiple options
Ben
Pennsylvania
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Saved hundreds with minimal effot

Almost a direct replacement for the blower motor in a 40 year old furnace. Saved several hundreds vs. what I was quoted from HVAC tech. Other than tight quarters, was a fairly straightforward process.
Na
Cleveland, Ohio
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Amaze me

Great 5 stars just buy it
David Duda
Mass
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked Great!

Old motor was getting noisy so bought this to swap it out before it quit. Simple wiring and added the 10mfd cap. Works great 👍
Jake
Wilmington, DE
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality replacement motor

Replaced my old air conditioner blower motor with this. Runs well, quiet, no issues 2 weeks in. The wires didn't have spade terminals so needed those. Also something else to keep in mind is I reused my existing belly band for this new motor and it wasn't as snug as the existing motor because a little different dimensions - Same diameter but different height. I ended up cutting the rubber washer from my existing motor down to use as a shim with the belly band and new motor. Good service and price from SupplyHouse.
Jared
Louisville, KY
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Drop in replacement!

Great drop in replacement for my 20+ year old blower motor. So far so good. I just need it to last a few years until we can upgrade our whole system. I have every confidence this won't disappoint.
Tim
Erie, CO
1 years ago
Was this review helpful to you?

Excellent Replacement — Easy Install with a Few Wiring Notes

The MARS 10587 was a perfect replacement for the A.O. Smith DL1056 in my Coleman/York FG8C10016MU11A furnace. It runs quietly and pushes strong airflow — great value compared to OEM options. A few install notes: the motor leads don't come with spade connectors, so be ready to cut them off your old motor and splice them on, or have new spades ready. Changing rotation to clockwise was simple — just follow the instructions on the motor label. Also, the yellow wire connects to neutral, which was a white wire on the old motor. Highly recommended if you're comfortable with light wiring work.
Jro
NYC
1 years ago
Was this review helpful to you?

Furnace Motor

So far, this motor has worked great! It's quiet and runs smooth. I love Supplyhouse.com they get the parts out to you fast.
Kenny
Washington DC
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect Part

My A/C blower went out right at the beginning of our summer season. With the help of an HVAC friend, I was able to find this part for hundreds less than the OEM. Aside from trimming the mounting bolts (mine had a clamp on bracket) it fit perfectly and was the perfect part part to fix my FAUc
WCrocker
Southern California
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy install, runs great. Really good pricing.

This is a direct replacement for a squirrel cage blower and an old Ducane furnace /air conditioner. This is compatible with most direct drive blowers and worked great.
DIY Billy
Ohio
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy