Apply to be a TradeMaster!
Main product image of 4-Speed 1075 RPM Direct Drive Blower Motor (1/2 - 1/3 - 1/4 - 1/5 HP, 115V)
Magnifying glass
Hover image to zoom

4-Speed 1075 RPM Direct Drive Blower Motor (1/2 - 1/3 - 1/4 - 1/5 HP, 115V)

Brand:
Fasco
SKU:
D701
Rating:
(8)
Q&A:
(0)
4-Speed 1075 RPM Direct Drive Blower Motor (1/2 - 1/3 - 1/4 - 1/5 HP, 115V)
Magnifying glass
Hover image to zoom
$184.43 each
In Stock
In Stock
Get 57 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/5, 1/3, 1/4, 1/2 HP
Product Highlight: Amperage
7.7 Amps

Description

–
  • Motor Type: Permanent Split Capacitor
  • RPM: 1075
  • HP: 1/2 - 1/3 - 1/4 - 1/5
  • Volts: 115
  • Amps: 7.7-5.5-4.2-3.3
  • Hz: 60
  • Phase: Single Phase
  • Thermal Protection: Automatic
  • Speeds: 4
  • Rotation: Reversible
  • Bearings: Sleeve
  • Enclosure Type: Open
  • Frame Size: 5.6" Frame
  • Motor Diameter (In.): 5.6
  • Motor Length (In.): 5 1/4
  • Shaft (In.): 1/2 X 5-1/2
  • Bolt Circle (In.): 5-6/32 (5.2)
  • Ship Weight: 21 lbs.
  • Agency Approvals: UL, CSA
  • Specs

    –
    Type:

    Permanent Split Capacitor

    RPM:

    1075

    Horse Power:

    1/5

    1/3

    1/4

    1/2

    Voltage:

    115V

    Amperage:

    7.7

    Phase:

    1

    Rotation:

    Reversible

    Bearings:

    Sleeve

    Speeds:

    4

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    48 Frame Direct Drive Blower Motor (1/2 HP, 115V, 1075 RPM)
    SKU: 43587

    Product Reviews

    5 out of 8 reviews
    100% would recommend this product
    5
    out of 8 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Customer Images
    Showing 1-8 of 8 reviews

    Perfect replacement for older Trane furnace

    Squirrel cage motor burned out on older Trane TUD100R948K5 furnace. Supply House actually had the Trane replacement for way less than anywhere else, and this — which appears to be the successor to the GE / Genteq that came with the Trane. Local supply houses refuse to sell to consumers over the counter, but this shipped and arrived in a business day for way less. Included rubber mounts on butt and shaft end. Motor is reversible but shipped configured exactly as needed.
    Holden
    So Cal
    8 months ago
    Was this review helpful to you?

    The quality is high. And I would recommend this motor to any

    Everything is great
    Kocheese
    Fort mohave AZ
    9 months ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Solid purchase!

    Replaced the blower motor in my furnace with this one. Plug & play, working great. Good price and service from Supplyhouse.
    JD
    East Coast
    12 months ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Blower motor and capacitor worked great

    The customer service was extremely helpful for this DIY'er in order to verify compatibility prior to ordering.
    Russ
    Alpharetta, GA
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Perfect fit

    Perfect replacement for a York furnace. Fast shipping
    Bushman
    Frankfort NY
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Very reliable!

    Easy to install and I'm no expert. Not even in the profession of installing motors. Price was extremely reasonable. I purchased the exact same motor over a decade ago and the cost was 70% higher.
    Tee
    Zachary, La.
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Great price and right motor

    This is the furnace fan motor and it works great.
    John
    Troy, OH
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Quick and easy replacement.

    FASCO motor replaced GEC OEM blower motor. Was happy with the prompt shipment esp. during the exceptionally hot weather in July.
    Deep
    NJ
    7 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy