Apply to be a TradeMaster!
Main product image of 1075 RPM Condenser Motor (1/4 HP, 208/230V), S1-FHM3728
Magnifying glass
Hover image to zoom

1075 RPM Condenser Motor (1/4 HP, 208/230V), S1-FHM3728

Brand:
York
SKU:
S1-FHM3728
Rating:
(1)
Q&A:
(0)
1075 RPM Condenser Motor (1/4 HP, 208/230V), S1-FHM3728
Magnifying glass
Hover image to zoom
$130.98 each
In Stock
In Stock
Get 1 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
CCW
Product Highlight: Horse Power
1/4 HP

Description

–
S1-FHM3728 Is an official OEM replacement part for York HVAC equipment.

Specs

–
Voltage:

208/230V

Horse Power:

1/4

RPM:

1075

Rotation:

CCW

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
1-Speed 1075 RPM Direct Drive Blower Motor (1.8A, 208-230V)
SKU: D909

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great service

The operator was friendly and helpful. I ordered the part mid day on Friday and I had the part in less than 24 hours. Definitely recommend them.
Mike
Utica, Michigan
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy