Apply to be a TradeMaster!
Main product image of 5.5" Outdoor Condenser Fan Motor (1/4 HP, 208-230V, 1075 RPM)
Magnifying glass
Hover image to zoom

5.5" Outdoor Condenser Fan Motor (1/4 HP, 208-230V, 1075 RPM)

Brand:
MARS
SKU:
10728-MARS
Rating:
(24)
Q&A:
(0)
5.5" Outdoor Condenser Fan Motor (1/4 HP, 208-230V, 1075 RPM)
Magnifying glass
Hover image to zoom
$146.13 each
In Stock
In Stock
Get 32 Mon, Nov 9
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/4 HP
Product Highlight: Amperage
1.5, 1.3 Amps

Description

–
MARS up/down outdoor condenser fan motors are designed for either vertical shaft-up or shaft-down applications. Shell and end shields are enclosed for weather protection. A weep hole is provided in each end shield to allow condensate to drain. All of these motors are suitable for air conditioning or heat pump applications.

Features:
  • All angle, sleeve or ball bearing
  • Rheem mounting holes w/screws installed
  • Reversible rotation
  • Water slinger on shaft
  • Thru bolt or band mounting Capacitor requirement noted on motor label
  • Up/down design
  • Double full flatted shaft

Specifications:
  • Class "B" insulation
  • Single phase, 60 Hertz
  • Thermal overload protected
  • Fan duty, continuous, air over
  • 26 & 36 inch leads

Specs

–
Amperage:

1.5

1.3

Horse Power:

1/4

RPM:

1075

Voltage:

208/230V

Bearings:

Sleeve

Enclosure Type:

Totally Enclosed Air Over (TEAO)

Rotation:

Reversible

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of 5.5" Outdoor Condenser Fan Motor (1/4 HP, 208-230V, 1075 RPM)
5.5" Outdoor Condenser Fan Motor (1/4 HP, 208-230V, 1075 RPM)
SKU: 10728-MARS
(24)

You May Also Need

Product Reviews

4.88 out of 24 reviews
100% would recommend this product
4.88
out of 24 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
88%
4 star
13%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 24 reviews

Motor work good

The product is good and price is good. The warranty doen'st make any sense. It require to match with the model and serials of the unit. This motor can be use for general purpose as long as volt, dry location, horsepower match.
Paul
Minnesota
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i do buy this product again and again.

In this Florida climate with power glitches, etc., we need fast, available, and dependable motors... these motors must stay on my shelves to accommodate our customers...quickly.
GarysAC
Florida
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great rescue motor

Definetly a good recue motor at reasoable.
G Mc
Statesboro Ga
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

So far so good!

Installed this fan motor as a replacement and have not had any issues out of it yet! Received it quickly and the price was excellent!
A/C guy
South Carolina
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good generic substitute for oem motor

Works fine, good value
Rick
Pleasanton
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Love the product Love the price

Easy to install
Dan
Texas
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i would buy again

great motor for great price don't need to pay more for brand name motor this one will do the job
mike
new york
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would but it again

Works as it should
Jobob
Texas
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i would buy again

excellent motor at great price
super
new york
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent generic fan motor

I used this motor to replace the bad (open winding) fan motor in my 4ton Carrier AC unit. The shaft is much longer than the original but there's plenty of room for it in my unit so I left it long. There's a separate pair of wires for the capacitor instead of the original 3-wire (one common) arrangement but that's OK. I went ahead and mounted the fan to the grille and pulled the reversing wires up through the grid so I could easily change the direction if it was wrong when I first energized the motor. It was. I switched the wires and tucked them down thru the grille. Easy.
1406
Texas
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy