Apply to be a TradeMaster!
Main product image of 48Y Frame PSC Condenser Fan/Heat Pump Motor (1/4 HP, 208-230 V, 1140 RPM)
Magnifying glass
Hover image to zoom

48Y Frame PSC Condenser Fan/Heat Pump Motor (1/4 HP, 208-230 V, 1140 RPM)

Brand:
Packard
SKU:
X412
Rating:
(0)
Q&A:
(0)
48Y Frame PSC Condenser Fan/Heat Pump Motor (1/4 HP, 208-230 V, 1140 RPM)
Magnifying glass
Hover image to zoom
$161.57 each
In Stock
In Stock
Get 3 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
1140 RPM

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

Specifications
  • H.P. 1/4
  • Amps 1.4 - 1.4
  • RPM 1140
  • Enclosure TENV
  • Frame 48Y
  • Phase 1
  • Hertz 60
  • Shaft Dimension (In.) 1/2 x 6
  • Length Less Shaft (In.) 4.75
  • Type PSC
  • Voltage 208 - 230
  • Capacitor Required 5MFD / 370V
  • Weight (lbs.) 16

Specs

–
Type:

Permanent Split Capacitor

RPM:

1140

Voltage:

208/230V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of 48Y Frame PSC Condenser Fan/Heat Pump Motor (1/4 HP, 208-230 V, 1140 RPM)
48Y Frame PSC Condenser Fan/Heat Pump Motor (1/4 HP, 208-230 V, 1140 RPM)
SKU: X412
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy