Shop Klein Tools Limited Time Promotion
Main product image of Condenser Fan Motor (230V, 1/4 HP), 01-0161
Magnifying glass
Hover image to zoom

Condenser Fan Motor (230V, 1/4 HP), 01-0161

Brand:
Nordyne
SKU:
01-0161
Rating:
(1)
Q&A:
(0)
Condenser Fan Motor (230V, 1/4 HP), 01-0161
Magnifying glass
Hover image to zoom
$102.18 each
In Stock
In Stock
Get 12 Wed, Oct 14
Order by today, receive Wednesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V
Product Highlight: Horse Power
1/4 HP

Description

–
01-0161 is an official OEM Condenser Fan Motor (230V, 1/4 HP) for Nordyne HVAC equipment.

Specs

–
Product Type:

Fan Motor

Voltage:

230V

Horse Power:

1/4

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of Condenser Fan Motor (230V, 1/4 HP), 01-0161
Condenser Fan Motor (230V, 1/4 HP), 01-0161
SKU: 01-0161
(1)
48Y Frame PSC Condenser Fan/Heat Pump Motor (1/4 HP, 208-230 V, 1140 RPM)
SKU: X412

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy this item agin.

Very easy to order. The product arrived quickly. Thank you
Deborah
Santa Rosa Beach Florida
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy