Apply to be a TradeMaster!
Main product image of 1-Speed 1075 RPM Direct Drive Blower Motor (1.8A, 208-230V)
Magnifying glass
Hover image to zoom

1-Speed 1075 RPM Direct Drive Blower Motor (1.8A, 208-230V)

Brand:
Fasco
SKU:
D909
Rating:
(1)
Q&A:
(0)
1-Speed 1075 RPM Direct Drive Blower Motor (1.8A, 208-230V)
Magnifying glass
Hover image to zoom
$168.24 each
In Stock
In Stock
Get 22 Mon, Nov 23
Order by 2PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/4 HP
Product Highlight: Amperage
1.8 Amps

Description

–
  • Motor Type: Permanent Split Capacitor
  • RPM: 1075
  • HP: 1/4
  • Volts: 208-230
  • Amps: 1.80
  • Hz: 60
  • Phase: Single Phase
  • Overload: Automatic
  • Speeds: 1
  • Rotation: Reversible
  • Bearings: Sleeve
  • Enclosure Type: Totally Enclosed
  • Frame: 48
  • Diameter (In.): 5-5/8
  • Shaft Length (In.): 6-1/2
  • Specs

    –
    Type:

    Permanent Split Capacitor

    RPM:

    1075

    Horse Power:

    1/4

    Amperage:

    1.8

    Voltage:

    208/230V

    Phase:

    1

    Rotation:

    Reversible

    Bearings:

    Sleeve

    Speeds:

    1

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    1075 RPM Condenser Motor (1/4 HP, 208/230V), S1-FHM3728
    SKU: S1-FHM3728

    You May Also Need

    Product Reviews

    5 out of 1 review
    100% would recommend this product
    5
    out of 1 Review
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    Excellent service!

    Great replacement A/C motor at a very good price and delivered next day.
    John
    Wolverine Lake, MI
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy