Apply to be a TradeMaster!
Main product image of Fuses - Standard Size Plastic, Assorted (Pack of 25)
Magnifying glass
Hover image to zoom

Fuses - Standard Size Plastic, Assorted (Pack of 25)

SKU:
ZFPAS
Rating:
(0)
Q&A:
(0)
Fuses - Standard Size Plastic, Assorted (Pack of 25)
Magnifying glass
Hover image to zoom
$21.16 each
In Stock
In Stock
Get 5 Thu, Nov 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic

Description

–
Fuses - 25 Pack - Standard Size Plastic, Assorted

Package of 25 fuses makes it more convenient for techs to buy; techs can use a pocketful of fuses just finding one short. Larger quantity package makes it more profitable for you to sell. Quit losing fuse sales to auto-parts Stores and hardware stores.

Includes: (5) x 3 Amp and 4 of each: 5 – 10 – 15 – 20 – 30 Amp

  • Quantity: 25
  • Crystal-Clear Clamshell Package with Hanging Hole
  • Full-Color Insert with Instructions
  • Package Weight: 2 oz. each

Specs

–
Product Type:

Fuse

Material:

Plastic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2 Pole Contactor (24V, 30 Amp)
SKU: C230A
Packard
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy