Apply to be a TradeMaster!
Main product image of 45 MFD Round Motor Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom

45 MFD Round Motor Run Capacitor (440/370V)

Brand:
Titan Pro
SKU:
TRCF45
Rating:
(4)
Q&A:
(0)
45 MFD Round Motor Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom
$10.56 each
In Stock
In Stock
Get 371 Tomorrow, Sep 30
Order by 6PM, receive Tomorrow
Shape: 
Round
Voltage: 
440/370V
MFD: 
45
12.5

MANUALS (1)


This item replaces: CR45X440R, CAP-45/440R, TRC45

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
440/370V
Product Highlight: MFD
45 MFD
Product Highlight: Shape
Round
Product Highlight: Diameter (Inches)
1.97" Diameter
Product Highlight: Height (Inches)
4.33" Height
Product Highlight: Width (Inches)
1.97" Width

Description

–
At 60,000 hours of operational life, Titan PRO's Professional Grade Motor Run Capacitors get the job done by outperforming standard motor run capacitors of similar value by 83%!

  • Reliable: 60,000 hours operational life
  • Flexible: Titan PRO 440/370 volt design reduces inventory and Titan PRO 370 volt offers best in class value
  • Compliant: Built to the toughest international standards for AC motor run capacitors including EIA-456-A and IEC 60252-1:2001
  • Tested: 100% electrical testing
  • Reinforced: Heavy-edged metalized polypropylene film is used for the dielectric Proprietary bio-degradable oil Second generation anti-explosion safety switch

Specs

–
Product Type:

Capacitor

Voltage:

440/370V

MFD:

45

Shape:

Round

Diameter (Inches):

1.97"

Width (Inches):

1.97"

Height (Inches):

4.33"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
MFD
Shape
Width (Inches)
Height (Inches)
440/370V
45
Round
1.97"
4.33"
440v
45
Round
1.97"
4.33"
370V
45
Round
1-3/4"
3.88"

You May Also Need

Product Reviews

4.75 out of 4 reviews
100% would recommend this product
4.75
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
25%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Easy replacement

Replaced the old capacitor that was measuring low at 35mfd (~22% drop) after about 7 years of service driving the compressor in a geothermal heatpump This one was right on. Make sure your multi-meter can measure capacitance. This is the same brand my local HVAC shop uses. While replacing this component smoothed out the sound of my compressor, in my case, the AC was still shutting down after a few minutes ultimately as a safety precaution to avoid flood from overflow of the condensate pan due to the condensate drain being plugged. Gel tabs now on the menu.
Peter
Iowa
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product and great service

Good, great! Direct replacement, worked perfectly. Many thanks to support team whom took extra effort to make sure we got the correct part. Awesome company!
Jr.
Indianapolis, IN
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes, would buy again

This capacitor is my second spare purchase from your company. First one saved the day & got my central air unit running again. Worked great, now I have a spare just in case.
Keep em' running guy
Englewood,FL
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

AC capacitor

The product worked good. but it has some dents in it. I hope it would not affect its performance.
molitawi
Arizona
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy