Apply to be a TradeMaster!
Main product image of BN2057 High Temp, Intermittent Sump Pump w/ 15' Cord (Auto, 0.3 HP, 115V)
Magnifying glass
Hover image to zoom

BN2057 High Temp, Intermittent Sump Pump w/ 15' Cord (Auto, 0.3 HP, 115V)

Brand:
Zoeller
SKU:
2057-0005
Rating:
(1)
Q&A:
(0)
BN2057 High Temp, Intermittent Sump Pump w/ 15' Cord (Auto, 0.3 HP, 115V)
Magnifying glass
Hover image to zoom
$584.25 each
In Stock
In Stock
Get 1 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/3 HP
Product Highlight: Cord Length
15'
Product Highlight: Discharge
1-1/2"
Product Highlight: Amperage
9.7 Amps

Description

–
Submersible Pumps for Use in Dewatering Applications

Intermittent use up to 200° F(93°C).

Features:
  • All models are designed to meet specifications with assurance by using high temperature parts rated for intermittent 200° F (93°C ) contact.
  • High temperature switch components rated for intermittent service up to 200° F (93°C)
  • Available in a variety of styles and performances
  • All models built to last
  • High temperature motor leads and thermal overload protection
  • 100% corrosion-resistant, powder coated epoxy finish
  • 10 ft (3 m) cord, high temperature, adjustable float operated mechanical switch mounts directly to the discharge pipe
  • 1-1/2", 2" or 3" discharge
  • Adjustable float switch is not intended for continuous contact with 200° F (93°C ) water.
  • All stainless steel fittings
  • 100% factory tested and approved

Typical Installations:
  • Boiler blow down
  • Hot water transfer
  • Plant wash down
  • Transformer vaults
  • Industrial steam cleaning

Switch Data:
  • 16 guage, 2 conductor SOOW switch cordage
  • Float housing constructed of high impact ABS
  • 13.0 Amps (max) steady state
  • Intermittent direct contact with up to 200° F (93°C ) water
  • Turbulence resistant float switch
  • Adjustable pumping range
  • Unlimited repetitive exposures are permissible for applications below 180° F (82°C)

Specs

–
Cord Length:

15'

Shutoff Head (ft.):

18'

Application:

Plumbing

Type:

Automatic

Horse Power:

1/3

Voltage:

115V

Hertz:

60

Amperage:

9.7

Phase:

1

Solids Size:

1/2"

Discharge:

1-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Cord Length
Shutoff Head (ft.)
Type
Horse Power
Voltage
CURRENT ITEM
Product Image of BN2057 High Temp, Intermittent Sump Pump w/ 15' Cord (Auto, 0.3 HP, 115V)
BN2057 High Temp, Intermittent Sump Pump w/ 15' Cord (Auto, 0.3 HP, 115V)
SKU: 2057-0005
(1)
15'
18'
Automatic
1/3
115V
1/3 HP Auto Aluminum Submersible Pump w/ Magnetic Vertical Float Switch - 115v - 10 ft Cord
SKU: 237
10'
21'
Automatic
1/3
115V

You May Also Need

822 Pump Sentry Backup Auxiliary Power System (Supports up to 1/2 HP Pumps)
SKU: 822PS
SEC America

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Excellent Product

It outperforms all our existing sump pump and handles high temperature condensate from our boilers with ease.
Rick
Spokane, WA
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy