Apply to be a TradeMaster!
Main product image of 1/3 HP Manual Aluminum Submersible Sump Pump - 115v - 25 ft Cord
Magnifying glass
Hover image to zoom

1/3 HP Manual Aluminum Submersible Sump Pump - 115v - 25 ft Cord

SKU:
230-2
Rating:
(0)
Q&A:
(0)
1/3 HP Manual Aluminum Submersible Sump Pump - 115v - 25 ft Cord
Magnifying glass
Hover image to zoom
$225.75 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Flow at 5 FT Head
37 GPM
Product Highlight: Horse Power
1/3 HP
Product Highlight: Cord Length
25'

Description

–
The Liberty 230 Submersible Sump Pump Series features Deep Finned Powder Coated Aluminum Motor Housing. It provides 225% more cooling capacity than cast iron housings. Its efficient motor design reduces electrical usage by up to 40%. This manual pump may be operated by directly plugging into an approved electrical outlet. To prevent excessive seal wear and overheating, it is recommended that pumps not be run dry for extended periods of time.

Features:
  • Vortex style impeller permits passage of solids without clogging
  • Made of high temp engineered thermoplastic
  • Polypropylene and powder coated aluminum construction
  • Stainless steel rotor shaft
  • All fasteners are made of non-corrosive stainless steel
  • Oil-filled, hermetically sealed motors with thermal overload protection
  • Permanently lubricated upper and lower bearings
  • Removable base allows suction down to 1/8"
  • Specs

    –
    Shutoff Head (ft.):

    21'

    Cord Length:

    25'

    Flow at 5 FT Head:

    37 GPM

    Horse Power:

    1/3

    Type:

    Manual

    Voltage:

    115V

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    Shutoff Head (ft.)
    Cord Length
    Horse Power
    Type
    Voltage
    21'
    10'
    1/3
    Automatic
    115V

    You May Also Need

    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy