Apply to be a TradeMaster!
Main product image of 1/3 HP Auto Aluminum Submersible Pump w/ Wide-Angle Piggyback Float Switch - 115v - 10 ft Cord
Magnifying glass
Hover image to zoom

1/3 HP Auto Aluminum Submersible Pump w/ Wide-Angle Piggyback Float Switch - 115v - 10 ft Cord

SKU:
233A
Rating:
(27)
Q&A:
(0)
1/3 HP Auto Aluminum Submersible Pump w/ Wide-Angle Piggyback Float Switch - 115v - 10 ft Cord
Magnifying glass
Hover image to zoom
$244.50 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Flow at 5 FT Head
37 GPM
Product Highlight: Horse Power
1/3 HP
Product Highlight: Cord Length
10'

Description

–
Liberty Pump 233 is a 1/3HP Automatic and Manual Submersible Sump Pump. It comes factory-equipped with a wide-angle float switch which is mercury-free and mounted to the pump. This pump has two cords - one to the float switch and the other to the pump motor. The switch cord has a piggyback series plug enabling the pump (motor) cord to be plugged into the back of it. The purpose of this design is to allow temporary manual operation of the pump if desired.

This Energy Saving Liberty Pump features deep finned powder coated aluminum motor housing that provides 225% more cooling capacity than cast iron housings. Efficient motor design reduces electrical usage by up to 40%.

Features:
  • Vortex style impeller permits passage of solids without clogging
  • Made of high temp engineered thermoplastic
  • Polypropylene and powder coated aluminum construction
  • Stainless steel rotor shaft
  • All fasteners are made of non-corrosive stainless steel
  • Oil-filled, hermetically sealed motors with thermal overload protection
  • Permanently lubricated upper and lower bearings
  • Removable base allows suction down to 1/8"
  • Specs

    –
    Shutoff Head (ft.):

    21'

    Cord Length:

    10'

    Horse Power:

    1/3

    Voltage:

    115V

    Type:

    Automatic

    Flow at 5 FT Head:

    37 GPM

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    Shutoff Head (ft.)
    Cord Length
    Horse Power
    Voltage
    Type
    21'
    10'
    1/3
    115V
    Automatic

    You May Also Need

    822 Pump Sentry Backup Auxiliary Power System (Supports up to 1/2 HP Pumps)
    SKU: 822PS
    SEC America

    Product Reviews

    4.85 out of 27 reviews
    96% would recommend this product
    4.85
    out of 27 Reviews
    96% would recommend this product
    WRITE A REVIEW
    5 star
    93%
    4 star
    4%
    3 star
    0%
    2 star
    4%
    1 star
    0%
    WRITE A REVIEW
    Customer Images

    Most Liked Positive Review

    works great

    i use this for my washing machine. i put washer and dryer in my basement and buying this plus a 55gal drum worked out perfect. alot cheaper than installing a sump pump. its quite and moves the right amount of water. have not any trouble with this item. so everything it great.
    VS

    Most Liked Negative Review

    float switch on pump not functioning properly

    The float switch on this pump has not been functioning properly. Sometimes it will not activate and the sump will fill. Other times it stays stuck on and keeps running even after the sump is empty.
    Showing 1-10 of 27 reviews

    Always a smooth transaction and fast shipment

    I have been ordering from Supplyhouse for my company for several years and have never had a bad experience
    Kay
    Aiken, SC
    8 months ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Good product. Unit was as described and pictured.

    waiting for plumber to set up
    Hank
    Waterbury, CT
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Great pump.

    The pump is super wuiet and very light
    Rich
    National Park NJ
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Liberty Pumps are the high quality

    We have 2 sump pump, a sink pump and a sewer elector pump all Liberty brand. These are high quality pumps that perform well and are quiet. Price is very reasonable
    GB engineer
    Boston, MA
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Works great.

    Needed to replace the same model before the rain came. Delivered NEXT day and installed by my plumber. Life saver. Thanks!
    CC
    Budd Lake, NJ
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Dependable and functional

    I have used these pumps for years in many sump pump applications. The pumps are small yet powerful. The attached float is a nice feature when space is limited
    Yuri
    Beech Creek Pa.
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Great pump, so far!!

    Supply House always offers great, prompt service at great prices!! Pump has been in service for about three weeks and if working flawlessly!!
    Tim
    Connecticut
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Quiet, fast shipping

    Replaced a rigid pump with this. This one is so much quieter than the rigid. Works good and seems well made. Supply house got this to me so fast. Top notch.
    Jeff
    Cincinnati Ohio
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Product and Price are highly recommended

    Bought the Liberty Sump Pump because it was a great , reliable product @ a reasonable price. The pump was installed in another person's home, so reliability plays as a large factor.
    DMB
    Rochester, NY
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    float switch on pump not functioning properly

    The float switch on this pump has not been functioning properly. Sometimes it will not activate and the sump will fill. Other times it stays stuck on and keeps running even after the sump is empty.
    Atrain
    Cleveland, ohio
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy