Apply to be a TradeMaster!
Main product image of N57 Pump w/ Oil Guard Pump Switch & Panel (115V, 3/10 HP, 9.7 Amps)
Magnifying glass
Hover image to zoom

N57 Pump w/ Oil Guard Pump Switch & Panel (115V, 3/10 HP, 9.7 Amps)

Brand:
Zoeller
SKU:
940-0005
Rating:
(0)
Q&A:
(0)
N57 Pump w/ Oil Guard Pump Switch & Panel (115V, 3/10 HP, 9.7 Amps)
Magnifying glass
Hover image to zoom
$2,911.50 each
In Stock
In Stock
Get 1 Mon, Oct 5 - Tue, Oct 6
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Flow at 5 FT Head
43 GPM
Product Highlight: Horse Power
1/3 HP
Product Highlight: Cord Length
20'
Product Highlight: Amperage
9.7 Amps

Description

–
This system includes the N57 Non-Auto Pump, 10-1526 Alarm Panel, and 10-1528 Oil Smart Pump Switch.

Designed to help protect the environment and equipment from the dispersion of oils and/or hydrocarbons. Applications include elevator sumps, transformer vaults and manufacturing facilities.

Systems:
  • Operation of the Zoeller Oil Guard® System has been independently verified by OnSpeX, div. of CSA, when installed in accordance with our instructions
  • Choose from four model pumps. Includes pump, Oil Smart® switch and alarm (optional control panel)

Oil Smart® Switch and Alarm Panel features:
  • NEMA-4X alarm panel enclosure
  • Audible, light alarms and dry contacts
  • Preset 'on' and 'off' points differentiates between oil and water and alerts maintenance personnel of high water or oil detected conditions
  • 20 ft. piggyback electrical supply cord
  • 20 amp internal relay
  • Alarm test and silence switches
  • 304 stainless steel probes
  • UL508 approved switch
  • Alarm panel cCSAus listed

Pump features:
  • Durable, cast iron construction
  • Powder coated epoxy finish
  • All stainless steel fittings

Specs

–
Shutoff Head (ft.):

19.25'

Cord Length:

20'

Type:

Manual

Application:

Plumbing

Voltage:

115V

Horse Power:

1/3

Amperage:

9.7

Flow at 5 FT Head:

43 GPM

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

Compare Similar Products

Brand
Shutoff Head (ft.)
Cord Length
Type
Voltage
Horse Power

You May Also Need

822 Pump Sentry Backup Auxiliary Power System (Supports up to 1/2 HP Pumps)
SKU: 822PS
SEC America

2 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy