Apply to be a TradeMaster!
Main product image of Model 912 (BN266) Preassembled Simplex Sewage Package System, 2" Vent (115V, 1/2 HP)
Magnifying glass
Hover image to zoom

Model 912 (BN266) Preassembled Simplex Sewage Package System, 2" Vent (115V, 1/2 HP)

Brand:
Zoeller
SKU:
912-0017
Rating:
(0)
Q&A:
(0)
Model 912 (BN266) Preassembled Simplex Sewage Package System, 2" Vent (115V, 1/2 HP)
Magnifying glass
Hover image to zoom
$857.25 each
Backorder
Backorder
Get it Wed, Nov 4 - Mon, Dec 7

Lift Gate

–
This product weighs 61 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/2 HP
Product Highlight: Material
Polyethylene Structural Foam
Product Highlight: Size
18" x 30"
Product Highlight: Used With
BN266 Pump

Description

–
Model 912 (BN266) Preassembled Simplex Sewage Package System, 2" Vent (115V, 1/2 HP)

System includes:
  • 2" solids handling pump
  • 2" PVC discharge pip
  • Polyethylene Structural Foam-Standard
  • Check valve options - 30-0151, 30-0020, 30-0021, 30-0101 or 30-0103 (not included)
  • Systems available with alarms and preinstalled alarm float.
  • Premium indoor systems have a split cover for easy pump inspection, torque stops and an anti-flotation device.
  • 3/16" vent hole drilled
  • 18" X 30" (45.7 x 76.2 cm)

Specs

–
Shutoff Head (ft.):

18'

Application:

Sewage

Type:

Manual

Voltage:

115V

Horse Power:

1/2

Hertz:

60

Phase:

1

Vent Size:

2"

Material:

Polyethylene Structural Foam

Size:

18" x 30"

Used With:

BN266 Pump

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy