Shop Resideo Sale
Main product image of Model M98 Flow-Mate Automatic Cast Iron Effluent Sump Pump w/ 25' Cord - 115 V, 1/2 HP
Magnifying glass
Hover image to zoom

Model M98 Flow-Mate Automatic Cast Iron Effluent Sump Pump w/ 25' Cord - 115 V, 1/2 HP

Brand:
Zoeller
SKU:
98-0010
Rating:
(7)
Q&A:
(0)
Model M98 Flow-Mate Automatic Cast Iron Effluent Sump Pump w/ 25' Cord - 115 V, 1/2 HP
Magnifying glass
Hover image to zoom
$394.50 each
In Stock
In Stock
Get 8 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Flow at 5 FT Head
72 GPM
Product Highlight: Horse Power
1/2 HP
Product Highlight: Cord Length
25'
Product Highlight: Material
Cast Iron
Product Highlight: Amperage
9.4 Amps

Description

–
Effluent or dewatering submersible pump for septic tank, low pressure pipe (LPP) and enhanced flow STEP systems.

Features:
  • Corrosion resistant powder coated epoxy finish
  • Durable cast iron construction
  • Cast iron switch case, motor, pump housing and base
  • No sheet metal parts to rust or corrode
  • All castings are cast iron class 25-30 25000# tensile strength
  • Stainless steel screws, guard, handle, arm and seal assembly
  • Float operated submersible (NEMA 6) 2 pole mechanical switch
  • Permanent split capacitor motor, oil filled and hermetically sealed, automatic reset thermal overload protection
  • Bearings - upper & lower oil fed cast iron
  • Carbon and ceramic shaft seal
  • Entire unit pressure tested after assembly
  • Watertight neoprene square ring between motor and pump housing
  • Maximum temperature for effluent or dewatering 130°F (54°C)
  • Impeller Type: Non-clogging, engineered plastic vortex impeller
  • Passes 1/2" spherical solids
  • No screens to clog
  • 1-1/2" NPT discharge
  • On point: 9-1/2", Off point: 3"
  • Reserve Powered Design. For unusual conditions a reserve safety factor is engineered into the design of every Zoeller pump.

Specs

–
Cord Length:

25'

Shutoff Head (ft.):

23'

Application:

Plumbing

Type:

Automatic

Material:

Cast Iron

Horse Power:

1/2

Voltage:

115V

Flow at 5 FT Head:

72 GPM

Amperage:

9.4

Hertz:

60

Phase:

1

RPM:

1725

Cord Type:

UL Listed Power Cord

Height (Inches):

12"

Width (Inches):

10-1/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Cord Length
Shutoff Head (ft.)
Application
Type
Horse Power
CURRENT ITEM
Product Image of Model M98 Flow-Mate Automatic Cast Iron Effluent Sump Pump w/ 25' Cord - 115 V, 1/2 HP
Model M98 Flow-Mate Automatic Cast Iron Effluent Sump Pump w/ 25' Cord - 115 V, 1/2 HP
SKU: 98-0010
(7)
25'
23'
Plumbing
Automatic
1/2
Model N98 Flow-Mate Non-Automatic Cast Iron Effluent Sump Pump - 115 V, 1/2 HP
SKU: 98-0002
15'
23'
Plumbing
Manual
1/2

3 Replacement Parts

Thru Wall Term Seal
SKU: 003402
Zoeller
Cord Seal
SKU: 004322
Zoeller
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.86 out of 7 reviews
100% would recommend this product
4.86
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
86%
4 star
14%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

So far so good!

Just waiting for the rain but my own test seems to be working so far!
Steve
Central Ca
5 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great pump so far

I have had it buried in my back yard for three months as part of a drainage system to move rainwater to another spot in my yard. We have been getting a lot of rain this year. I needed a reliable pump that I would not need to dig up for repair on a regular basis. So far it has worked like a champ.
Slim
Gonzales, LA
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Zoeller is the best

Replacement sump pump for external pit. Needed a long power cord. Works perfectly.
Jim
Winchester, Virginia
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Looks Good- Not installed yet

The pump looks of great quality. I have not installed it yet. It will be installed in a low point sump in my yard to eliminate a standing water problem. Waiting for dryer weather to do the installation.
George
Amherst, ohio
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great!

Throws water effortlessly !
Ron
New Jersey
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

M98 works great

This pump was recently installed in the pit to remove the rain water from my small apartment building. Working great.
Steven
Costa Mesa, CA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product and service from supplyhouse.com

Works great and came with 25' cord which is what I needed.
Ron
Miami, FL
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy