Shop Resideo Sale
Main product image of BN2098 High Temp, Intermittent Sump Pump w/ 15' Cord (Auto, 1/2 HP, 115V)
Magnifying glass
Hover image to zoom

BN2098 High Temp, Intermittent Sump Pump w/ 15' Cord (Auto, 1/2 HP, 115V)

Brand:
Zoeller
SKU:
2098-0005
Rating:
(0)
Q&A:
(0)
BN2098 High Temp, Intermittent Sump Pump w/ 15' Cord (Auto, 1/2 HP, 115V)
Magnifying glass
Hover image to zoom
$731.25 each
In Stock
In Stock
Get 1 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Flow at 5 FT Head
66 GPM
Product Highlight: Horse Power
1/2 HP
Product Highlight: Cord Length
15'
Product Highlight: Discharge
1-1/2"
Product Highlight: Amperage
9.4 Amps

Description

–
Submersible Pumps for Use in Dewatering Applications

Intermittent use up to 200° F(93°C).

Features:
  • All models are designed to meet specifications with assurance by using high temperature parts rated for intermittent 200° F (93°C ) contact.
  • High temperature switch components rated for intermittent service up to 200° F (93°C)
  • Available in a variety of styles and performances
  • All models built to last
  • High temperature motor leads and thermal overload protection
  • 100% corrosion-resistant, powder coated epoxy finish
  • 10 ft (3 m) cord, high temperature, adjustable float operated mechanical switch mounts directly to the discharge pipe
  • 1-1/2", 2" or 3" discharge
  • Adjustable float switch is not intended for continuous contact with 200° F (93°C ) water.
  • All stainless steel fittings
  • 100% factory tested and approved

Typical Installations:
  • Boiler blow down
  • Hot water transfer
  • Plant wash down
  • Transformer vaults
  • Industrial steam cleaning

Switch Data:
  • 16 guage, 2 conductor SOOW switch cordage
  • Float housing constructed of high impact ABS
  • 13.0 Amps (max) steady state
  • Intermittent direct contact with up to 200° F (93°C ) water
  • Turbulence resistant float switch
  • Adjustable pumping range
  • Unlimited repetitive exposures are permissible for applications below 180° F (82°C)

Specs

–
Cord Length:

15'

Shutoff Head (ft.):

22'

Application:

Plumbing

Type:

Automatic

Flow at 5 FT Head:

66 GPM

Horse Power:

1/2

Voltage:

115V

Hertz:

60

Amperage:

9.4

Phase:

1

Discharge:

1-1/2"

Solids Size:

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Cord Length
Shutoff Head (ft.)
Application
Type
Flow at 5 FT Head
CURRENT ITEM
Product Image of BN2098 High Temp, Intermittent Sump Pump w/ 15' Cord (Auto, 1/2 HP, 115V)
BN2098 High Temp, Intermittent Sump Pump w/ 15' Cord (Auto, 1/2 HP, 115V)
SKU: 2098-0005
15'
22'
Plumbing
Automatic
66 GPM
35'
23'
Plumbing
Manual
72 GPM

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy