Shop Resideo Sale
Main product image of Model N98 Flow-Mate Non-Automatic Cast Iron Effluent Sump Pump - 115 V, 1/2 HP
Magnifying glass
Hover image to zoom

Model N98 Flow-Mate Non-Automatic Cast Iron Effluent Sump Pump - 115 V, 1/2 HP

Brand:
Zoeller
SKU:
98-0013
Rating:
(19)
Q&A:
(3)
Model N98 Flow-Mate Non-Automatic Cast Iron Effluent Sump Pump - 115 V, 1/2 HP
Magnifying glass
Hover image to zoom
$393.75 each
Backorder
Backorder
Get it Tue, Dec 15 - Mon, Jan 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Flow at 5 FT Head
72 GPM
Product Highlight: Horse Power
1/2 HP
Product Highlight: Cord Length
35'
Product Highlight: Material
Cast Iron
Product Highlight: Amperage
9.4 Amps

Description

–
Note: This model comes with a 35 ft. power cord

Effluent or dewatering submersible pump for septic tank, low pressure pipe (LPP) and enhanced flow STEP systems.

Features:
  • Corrosion resistant powder coated epoxy finish
  • Durable cast iron construction
  • Cast iron switch case, motor, pump housing and base
  • No sheet metal parts to rust or corrode
  • All castings are cast iron class 25-30 25000# tensile strength
  • Stainless steel screws, guard, handle, arm and seal assembly
  • Float operated submersible (NEMA 6) 2 pole mechanical switch
  • Permanent split capacitor motor, oil filled and hermetically sealed, automatic reset thermal overload protection
  • Bearings - upper & lower oil fed cast iron
  • Carbon and ceramic shaft seal
  • Entire unit pressure tested after assembly
  • Watertight neoprene square ring between motor and pump housing
  • Maximum temperature for effluent or dewatering 130°F (54°C)
  • Impeller Type: Non-clogging, engineered plastic vortex impeller
  • Passes 1/2" spherical solids
  • No screens to clog
  • 1-1/2" NPT discharge
  • On point: 9-1/2", Off point: 3"
  • Reserve Powered Design. For unusual conditions a reserve safety factor is engineered into the design of every Zoeller pump.

NOTE: Automatic version is depicted.

Specs

–
Shutoff Head (ft.):

23'

Cord Length:

35'

Type:

Manual

Application:

Plumbing

Material:

Cast Iron

Horse Power:

1/2

Flow at 5 FT Head:

72 GPM

Voltage:

115V

Amperage:

9.4

Hertz:

60

Phase:

1

RPM:

1725

Cord Type:

UL Listed Power Cord

Height (Inches):

12"

Width (Inches):

10-1/8"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Shutoff Head (ft.)
Cord Length
Type
Application
Horse Power
23'
35'
Manual
Plumbing
1/2
22'
15'
Automatic
Plumbing
1/2

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.58 out of 19 reviews
89% would recommend this product
4.58
out of 19 Reviews
89% would recommend this product
WRITE A REVIEW
5 star
84%
4 star
5%
3 star
0%
2 star
5%
1 star
5%
WRITE A REVIEW

Most Liked Positive Review

Quality pump

Extremely well built. Solid metal, heavy. Runs quietly, pumps effluent super fast, and was easy to hook-up to existing systems. This was a direct replacement for defective pump. Old unit suffered from failure not due to pump fault, but from previous installation error on the float system, causing the pump to constanly run until it burned out. Make sure float-level system is installed corectly with proper,and appropriate, ties.
VS

Most Liked Negative Review

Wouldn't purchase again!

The first one lasted 10 years and second one put in 11-21-14 and today 12-7-17 it's out and pump acts like it's stuck or hanging up
Showing 1-10 of 19 reviews

3rd pump in 6 years

My pump cycles frequently and I replace every 2 years…never had an issue with a Zoeller
SK
Kansas Ckty
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great and is very quiet

I have a sump pit for foundation drain tiles, a floor drain and a utility sink that a washing machine drains into. The previous pumps that I have used were all automatic pumps with attached floats. They all let too much water collect in the pit before turning on. This allowed water to back up out of the floor drain in the utility room at times. I paired this non-automatic pump with a separate vertical float switch that I can move up or down the discharge pipe so I can set the level at which I want the pump to turn on. No more water backing up out of the floor drain. The pump is also much quieter than previous pumps. I can't hear it run with the pit cover on. I expect it to last longer than previous pumps because usually the switch fails before the pump.
Jim
Wheaton, IL
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

2nd pump

This pump is excellent for my sump pump in my basement. I bought 2 of the exact model. The second is so I can maintain it and make the life longer. I am going to run the newest one for 3 years until the warranty expires, then I'll switch them out every year or 2, while the other can be cleaned. The first one went 8 years before stopping. The only reason it stopped was the rust build up , because after 8 years I took it out and soaked it in Oxalic acid mixed with water and it runs like new again.
B.Steen
Jamestown NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Service

The pump arrived as scheduled on line. It was packed very well on all sides except the bottom of the box where the base was. One leg was broken off and I epoxied it back on and added support with a cast of hot melt glue. Workes great. No problem. A pleasure to do business with and excellent prices.
Unique Homes
Stafford, Virginia
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

nice powerful pump

Paired this purchase with the Levelguard switch. Works great in the tight quarters of my basement sump pit. Went from 1/3hp to this 1/2hp pump and it makes quite a difference. Rise is about 13-14 feet with three 90-degree bends. Very fast emptying of the pit. It runs on average about 2-3 hours per week. Time will tell how well it lasts.
rdkevk
Limerick PA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product! Great Sevice!

This product was the exact replacement for what I already had. The shipping was awesome one day delivery of the correct part.
Markcpmm
Martinsville, In
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Cast iron sump pump

Haven't used it yet.
CathK
Wisconsin
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent Durability and Just Works!

This is the second one of these I have installed. The first is still performing excellently after five years with NO issues. So when I needed another pump for another project I did not hesitate to duplicate the install. This pump is easy to install, rugged and just works day after day.
Yak
South Carolina
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Wouldn't purchase again!

The first one lasted 10 years and second one put in 11-21-14 and today 12-7-17 it's out and pump acts like it's stuck or hanging up
tom
wharton, tx
9 years ago
Was this review helpful to you?

Went bad

Motor went bad in 4 years.
Matt
Wisconsin
10 years ago
Was this review helpful to you?

Product Q&A

3 Questions
3 Questions
ASK A QUESTION

Q: What type of hose diameter can I use with this, can I use corrugated plastic piping (sold by local hardware store) or a fire hose (where can I get that? I want about 1 1/2 in id to quickly get the water from our crawl space, IF our float switch sump pump fails.

Asked by Andy 13 years ago

Add your answer

* Required Field
-

The corrugated plastic piping (sold by local hardware store) worked for me. You can always adapt to whatever you need.

Was this review helpful to you?

Q: Why does it say "Non-Automatic"?

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Non-automatic pumps must be turned on manually. Automatic pumps turn on at set intervals in order to detect the presence of water.

Was this review helpful to you?
- Jaxson

Because this pump does not have it's own integral 'on/off' switch mechanism. You must supply the control as a seperate device.

Was this review helpful to you?

Q: is this pump made in u.s.a.?

Asked by jimmy 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, this pump is manufactured at Zoeller's factory in Louisville, KY.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy