Shop Resideo Sale
Main product image of Model BN98 Flow-Mate Cast Iron Effluent Sump Pump w/ Variable Level Float Switch- 115 V
Magnifying glass
Hover image to zoom

Model BN98 Flow-Mate Cast Iron Effluent Sump Pump w/ Variable Level Float Switch- 115 V

Brand:
Zoeller
SKU:
98-0005
Rating:
(20)
Q&A:
(1)
Model BN98 Flow-Mate Cast Iron Effluent Sump Pump w/ Variable Level Float Switch- 115 V
Magnifying glass
Hover image to zoom
$372.75 each
In Stock
In Stock
Get 12 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Flow at 5 FT Head
72 GPM
Product Highlight: Horse Power
1/2 HP
Product Highlight: Cord Length
15'
Product Highlight: Material
Cast Iron
Product Highlight: Amperage
9.4 Amps

Description

–
This model includes 15' piggyback variable level float switch and 1-1/2" x 2" adapter

Effluent or dewatering submersible pump for septic tank, low pressure pipe (LPP) and enhanced flow STEP systems.

Features:
  • Corrosion resistant powder coated epoxy finish
  • Durable cast iron construction
  • Cast iron switch case, motor, pump housing and base
  • No sheet metal parts to rust or corrode
  • All castings are cast iron class 25-30 25000# tensile strength
  • Stainless steel screws, guard, handle, arm and seal assembly
  • Float operated submersible (NEMA 6) 2 pole mechanical switch
  • Permanent split capacitor motor, oil filled and hermetically sealed, automatic reset thermal overload protection
  • Bearings - upper & lower oil fed cast iron
  • Carbon and ceramic shaft seal
  • Entire unit pressure tested after assembly
  • Watertight neoprene square ring between motor and pump housing
  • Maximum temperature for effluent or dewatering 130°F (54°C)
  • Impeller Type: Non-clogging, engineered plastic vortex impeller
  • Passes 1/2" spherical solids
  • No screens to clog
  • 1-1/2" NPT discharge
  • On point: 9-1/2", Off point: 3"
  • Reserve Powered Design. For unusual conditions a reserve safety factor is engineered into the design of every Zoeller pump.

Specs

–
Shutoff Head (ft.):

23'

Cord Length:

15'

Application:

Plumbing

Type:

Automatic

Features:

Includes Piggyback Variable Level Float Switch

Material:

Cast Iron

Flow at 5 FT Head:

72 GPM

Horse Power:

1/2

Voltage:

115V

Amperage:

9.4

Hertz:

60

Phase:

1

RPM:

1725

Cord Type:

UL Listed Power Cord

Height (Inches):

12"

Width (Inches):

10-1/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Shutoff Head (ft.)
Cord Length
Application
Type
Flow at 5 FT Head
CURRENT ITEM
Product Image of Model BN98 Flow-Mate Cast Iron Effluent Sump Pump w/ Variable Level Float Switch- 115 V
Model BN98 Flow-Mate Cast Iron Effluent Sump Pump w/ Variable Level Float Switch- 115 V
SKU: 98-0005
(20)
23'
15'
Plumbing
Automatic
72 GPM
22'
15'
Plumbing
Automatic
66 GPM

You May Also Need

Product Reviews

4.7 out of 20 reviews
90% would recommend this product
4.7
out of 20 Reviews
90% would recommend this product
WRITE A REVIEW
5 star
90%
4 star
0%
3 star
5%
2 star
0%
1 star
5%
WRITE A REVIEW

Most Liked Positive Review

Fantastic Pump

I installed this pump to service a basement pit that serves as both a sump pit and a laundry run-off (effluent) pit. Because of the dual nature of the requirements and the fact that I live on a pretty high water table, this pump ends up being used daily. I've had it in place for 6 months now and I haven't had a single issue with it. It is able to keep up with regular laundry use and all of the nasty rain storms that we get in my part of the country(Chicago-area). The sister pump to this one, the M98, is also very nice; but I prefer the ability to use the piggy-back float with this BN98 model. I actually use mine with a Basement Watchdog float, instead of the one that comes with the BN98...but that's only because I already had that float installed in the pit :) I would recommend this for anyone looking for a solid 1/2hsp pump to meet any sort of sump or effluent needs.
VS

Most Liked Negative Review

Supply House is great, but the Zoeller pumps not as good

This is used in my lift station for my mound system. Like the prompt shipping from Supply House. They are always great. My biggest complaint is these pumps don't last like they did. The first one lasted 13 years, the last 2 less than 5 years. Don't think they build them like they did. Have heard several complaints from friends that say the same thing. Just don't know if there is a good replacement out there, that is why I put the same thing in.
Showing 1-10 of 20 reviews

Item in stock and prompt delivery

Septic sump pump came in time and the price was very reasonable.
John
Denver, CO
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Will definitely order from again

Fair price,fast shipping and the right part the first time.
Woodsy
East Tennessee
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly as described

Our septic pump went out. I found the exact same one on Supply House. They shipped it the same day (weekend) and two days later I received it and was able to get my system working again. Great price & delivery
KarateMom
Outing MN
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product!

Searched high and low for a reasonally priced replacement pump when ours went out. Excellent quality pump, fast shipping and all around great experience. Would highly recommend.
Kristen
Newville, Pa
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Supply House is great, but the Zoeller pumps not as good

This is used in my lift station for my mound system. Like the prompt shipping from Supply House. They are always great. My biggest complaint is these pumps don't last like they did. The first one lasted 13 years, the last 2 less than 5 years. Don't think they build them like they did. Have heard several complaints from friends that say the same thing. Just don't know if there is a good replacement out there, that is why I put the same thing in.
Todd
Marcell, MN
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Supplyhouse.com is the best. It is now my go to place for plumbing, heating, etc.
No nickname why make this difficult
Grand Rapids mn
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

I use it for pumping the third tank in my septic field up to the mound, works very well.
no
no
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I needed

Needed a replacement pump, you had the right one, including important things like float switch, threaded fitting and good instructions. I added the base and installed it. Thank you. We are back in the flow now.
DIY Joe
Gold Bar,Wa.
6 years ago
Was this review helpful to you?

I will buy products from SupplyHouse again.

I could not be happier with SupplyHouse. My new pump began to under-perform after about 4 - 6 weeks and I had to decide to return it. SupplyHouse replaced the pump for no charge and paid freight both ways, and their customer service was terrific.
Darryl
Newington New Hampshire
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Failed after 3.5 years :(

Based on our experience I can not recommend this brand. I'm disappointed we only got 3.5 years. Not a quality product.
David
WA
7 years ago
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: what is the max lift i can get from this pump?

Asked by rick 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The performance curve can be viewed on the product overview here on our site : http://s3.supplyhouse.com/product_files/Zoeller%20-98-0005%20-%20Product%20Overview.pdf

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy