Apply to be a TradeMaster!
Main product image of 1" Thermostatic Mixing Valve 80 to 165°F, Lead Free (Union Sweat)
Magnifying glass
Hover image to zoom

1" Thermostatic Mixing Valve 80 to 165°F, Lead Free (Union Sweat)

Brand:
Zurn
SKU:
1-ZW1017XLHTC
Rating:
(1)
Q&A:
(0)
1" Thermostatic Mixing Valve 80 to 165°F, Lead Free (Union Sweat)
Magnifying glass
Hover image to zoom
$537.00 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
C x C Connection
Product Highlight: Size
1"
Product Highlight: Max Temp (F)
165°F Max Temp
Product Highlight: Min Temp (F)
80°F Min Temp
Product Highlight: Max Pressure (PSI)
145 MAX PSI
Product Highlight: Lead Free
Yes

Description

–
Ideal for use where Lead-Free valves are required. The Wilkins Model ZW1017XL Aqua-Gard Tempering Mixing Valve, when installed at the hot water source, is designed to mix hot and cold water in order to reduce the temperature of the hot water in the distribution system to 122?F (50?C) or less. The ZW1017XL's superior accuracy ensures safe water temperature from minimum to maximum flow rate. Further, multiple end configurations make this valve suitable for all residential and most light commercial installations.

Specs

–
Min Temp (F):

80°F

Max Temp (F):

165°F

Size:

1"

Connection Type:

C x C

Connection Method:

Sweat

Max Pressure (PSI):

145

Lead Free:

Yes

Standards Met:

ASSE 1017

Application:

Point of Source

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Fri

Compare Similar Products

Brand
Size
Connection Type
Connection Method
Standards Met
Application
1"
C x C
Sweat
ASSE 1017
Point of Source
1"
C x C
Sweat
ASSE 1017
ASSE 1070
Point of Source
Point of Use
1"
C x C
Sweat
ASSE 1017
Point of Source
1"
C x C
Sweat
ASSE 1069
ASSE 1017
ASSE 1070
Point of Source
Point of Use
Heating

Product Reviews

2 out of 1 review
2
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
100%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Leaky

This has been leaking since I bought it if I turn it down below 130°
Tim
Maine
4 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy