Apply to be a TradeMaster!
Main product image of 1/2" x 1/2" Wilkins 760 Dual Check Valve (Union FNPT x FNPT)
Magnifying glass
Hover image to zoom

1/2" x 1/2" Wilkins 760 Dual Check Valve (Union FNPT x FNPT)

Brand:
Zurn
SKU:
12-760
Rating:
(2)
Q&A:
(0)
1/2" x 1/2" Wilkins 760 Dual Check Valve (Union FNPT x FNPT)
Magnifying glass
Hover image to zoom
$145.99 each
In Stock
In Stock
Get 7 Mon, Nov 23
Order by today, receive Monday
Size: 
1/2"

MANUALS (2)

Submittal Sheet
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Brass, Bronze
Product Highlight: Max Pressure (PSI)
175 MAX PSI
Product Highlight: Connection Type
FNPT x FNPT Connection

Description

–
Note: This item does not comply with the 2014 Lead Free Act. It may not be used in potable water applications as of January 4, 2014.

FEATURES
  • Maximum working water pressure - 175 PSI
  • Maximum working water temperature - 210°F
  • Threaded connections - ANSI B1.20.1
  • Copper connections - ANSI B16.22
  • Internationally Manufactured

APPLICATION
Designed for installation on boiler fill water lines to protect against both backsiphonage and backpressure of polluted water into the potable water supply. Assembly shall provide protection where a potential health hazard does not exist.

TYPICAL INSTALLATION
Under certain conditions, the Model 760 will spill water from the vent port. WARNING: Provisions must be made to collect this spillage through an air gap or other means. The vent port should never be directly piped into a drainage ditch, sewer or pump. Under no circumstances should the vent port or drain line be plugged. Local codes shall govern installation requirements. To be installed in accordance with the manufacturers installation instructions and the latest edition of the Uniform Plumbing Code. The installation shall be made so that no part of the unit can be submerged.

Specs

–
Application:

Plumbing

Size:

1/2"

Material:

Brass

Bronze

Max Pressure (PSI):

175

Connection Type:

FNPT x FNPT

Connection Method:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Max Pressure (PSI)
Connection Type
Connection Method
1/2"
175
FNPT x FNPT
Threaded
1/2" IPS Backflow Preventor, Lead Free
SKU: BFP-90-1/2LF
1/2"
175
FNPT x FNPT
Threaded
1/2"
175
FNPT x FNPT
Threaded
1/2"
170
FNPT x FNPT
Threaded

You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Yes

Used for heating boiler cold water supply line monitoring. It was easy to install on old valve sockets, thread matched exactly. Not much work and time needed.
Ajit
NJ
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

As advertised, quick shipping

Was a direct replacement for a 27 yr old unit that was leaking
Rocky
Eastern Panhandle, WV
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy