Apply to be a TradeMaster!
Main product image of 3/4" 760 Dual Check Valve (FNPT x FNPT)
Magnifying glass
Hover image to zoom

3/4" 760 Dual Check Valve (FNPT x FNPT)

Brand:
Zurn
SKU:
34-760
Rating:
(1)
Q&A:
(0)
3/4" 760 Dual Check Valve (FNPT x FNPT)
Magnifying glass
Hover image to zoom
$167.99 each
In Stock
In Stock
Get 11 Wed, Nov 18
Size: 
3/4"
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
Brass, Bronze
Product Highlight: Max Pressure (PSI)
175 MAX PSI
Product Highlight: Connection Type
FNPT x FNPT Connection

Description

–
Note: This item does not comply with the 2014 Lead Free Act. It may not be used in potable water applications as of January 4, 2014.

FEATURES
  • Maximum working water pressure - 175 PSI
  • Maximum working water temperature - 210°F
  • Threaded connections - ANSI B1.20.1
  • Copper connections - ANSI B16.22
  • Internationally Manufactured

    APPLICATION
    Designed for installation on boiler fill water lines to protect against both backsiphonage and backpressure of polluted water into the potable water supply. Assembly shall provide protection where a potential health hazard does not exist.

    TYPICAL INSTALLATION
    Under certain conditions, the Model 760 will spill water from the vent port. WARNING: Provisions must be made to collect this spillage through an air gap or other means. The vent port should never be directly piped into a drainage ditch, sewer or pump. Under no circumstances should the vent port or drain line be plugged. Local codes shall govern installation requirements. To be installed in accordance with the manufacturers? installation instructions and the latest edition of the Uniform Plumbing Code. The installation shall be made so that no part of the unit can be submerged.

Specs

–
Application:

Plumbing

Size:

3/4"

Material:

Brass

Bronze

Max Pressure (PSI):

175

Connection Type:

FNPT x FNPT

Connection Method:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Max Pressure (PSI)
Connection Type
CURRENT ITEM
3/4"
175
FNPT x FNPT
3/4"
175
FNPT x FNPT
Caleffi
3/4"
175
FNPT x FNPT
3/4"
170
FNPT x FNPT

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Don't use for low flow rates/residential use!

This check valve works fine. However, after a couple of years of use, it started to make a loud honking noise at lower flow rates. Even after thoroughly cleaning the part, it kept making the noise. I contacted Zurn and they explained that this part is not suited for low-flow / residential applications (shower, dish washer etc.). For those applications, the 700 XL (or similar) is recommended.
George
Redwood City CA
9 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy