Apply to be a TradeMaster!
Main product image of 1/2" Thermostatic Mixing Valve 95 to 115°F (Union Sweat) Lead Free
Magnifying glass
Hover image to zoom

1/2" Thermostatic Mixing Valve 95 to 115°F (Union Sweat) Lead Free

Brand:
Zurn
SKU:
12-ZW1070XLC
Rating:
(0)
Q&A:
(0)
1/2" Thermostatic Mixing Valve 95 to 115°F (Union Sweat) Lead Free
Magnifying glass
Hover image to zoom
$286.99 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
C x C Connection
Product Highlight: Size
1/2"
Product Highlight: Max Temp (F)
115°F Max Temp
Product Highlight: Min Temp (F)
95°F Min Temp
Product Highlight: Standards Met
ASSE 1070 Standards Met
Product Highlight: Max Pressure (PSI)
145 MAX PSI

Description

–
Ideal for use where Lead-Free valves are required. The Wilkins Model ZW1070XL Aqua-Gard Thermostatic mixing valve is designed to be installed at the point of use to assist in the prevention of scalding. The valve's extremely rapid response rate make it most suitable for installation at plumbing fixtures and appliances for the final control of water temperature. The ZW1070XL is ASSE 1070 listed for fixtures, sinks, lavatories or bathtubs and will mix hot and cold water from the distribution system to a final safer temperature of 95-115°F (35-46°C). Multiple end configurations make this valve suitable for all residential and commercial installations.

Specs

–
Max Temp (F):

115°F

Min Temp (F):

95°F

Standards Met:

ASSE 1070

Size:

1/2"

Max Pressure (PSI):

145

Connection Method:

Sweat

Connection Type:

C x C

Min Flow (GPM):

0.5

Material:

Bronze

Lead Free:

Yes

Application:

Point of Use

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Standards Met
Size
Connection Method
Connection Type
Application
ASSE 1070
1/2"
Sweat
C x C
Point of Use
1/2" Lead Free Mixing Valve, Union Sweat (70-120F)
SKU: AM100C1070-US-1LF
ASSE 1017
ASSE 1070
1/2"
Sweat
C x C
Point of Source
Point of Use
ASSE 1069
ASSE 1017
ASSE 1070
1/2"
Sweat
C x C
Point of Source
Point of Use
Heating
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy