Shop Resideo Sale
Main product image of 3" FS12 Square PVC Floor Sink (14" x 14" x 6")
Magnifying glass
Hover image to zoom

3" FS12 Square PVC Floor Sink (14" x 14" x 6")

Brand:
Zurn
SKU:
FS12-6-PV3
Rating:
(6)
Q&A:
(4)
3" FS12 Square PVC Floor Sink (14" x 14" x 6")
Magnifying glass
Hover image to zoom
$36.59 each
In Stock
In Stock
Get 16 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
3" Connection
Product Highlight: Shape
Square
Product Highlight: Material
PVC
Product Highlight: Outlet Type
Socket
Product Highlight: Outside Diameter
14" OD
Product Highlight: Inside Diameter
12" ID

Description

–
Zurn Sanitary PVC floor sink with 14" diameter top with 6" deep sump. Comes standard with smooth internal surface, sani-loc dome strainer, and designed in accordance to ASME A112.6.7 standards.

Product Features
  • Dome strainer comes secured to prevent debris from clogging pipe lines and prevents misplacement
  • Full grates are rated medium-duty load rating, available in full or half grates with nickel or stainless steel veneers available
  • Optional plastic sediment bucket is designed to fit with the dome strainer in place adding extra drain line protection
  • Patent Pending 1-1/2" lip allows for installation 1" above finished floor to protect against indirect waste if required by code
  • Ergonomic design and smooth edges allows for easy debris removal and cleaning
  • Patent Pending design for jobsite flexibility and intuitive installation
  • Nickel and Stainless steel grates are designed for flush to finished floor installation
  • ASME A112.6.7 and CSA B45.5/IAPMO Z124 certified

Specs

–
Connection Size:

3"

Shape:

Square

Material:

PVC

Outlet Type:

Socket

Outside Diameter:

14"

Inside Diameter:

12"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Connection Size
Shape
Material
Outlet Type
Outside Diameter
CURRENT ITEM
Product Image of 3" FS12 Square PVC Floor Sink (14" x 14" x 6")
3" FS12 Square PVC Floor Sink (14" x 14" x 6")
SKU: FS12-6-PV3
(6)
3"
Square
PVC
Socket
14"
3"
Round
PVC
Socket
10-5/8"
2"
Round
PVC
Socket
10-5/8"

You May Also Need

FD2370 Half Grate
SKU: JP2370-H
Zurn
3" PVC DWV P-Trap
SKU: P706X-030

Product Reviews

5 out of 6 reviews
100% would recommend this product
5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

I would buy this product again

their staff is always friendly and helpful with anything you need..
chris
ny
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Product

Used this on my Ultra 155 boiler. Replaced one broke by snow blower.
Randy
Wisconsin
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

looks good

easy installation
Rockville Radiant
Ford City,Pa
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy to install and lloks good on the si

Used this to vent my new condensing propane boiler. It was easy to install and fit the vent & intake pipe well. It also looks good on the side of the building. I wish I knew of this when I installed my on demand domestic water heater.
Paul
Maine
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

TI would buy this again, great .

This was alot easier to install than I thought, it is working great. I would recomend it to others.
Larabee
Spring Arbor, Mi.
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product, easy install

Great product with easy to use instructions that worked well with my boiler. Customer service was outstanding!
Stu
Walkerton, IN
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

4 Questions
4 Questions
ASK A QUESTION

Q: Will this work with my GV90+6? If not, What is the equivalent?

Asked by Wbramsey 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

This kit works with all GV90+ boilers. The 383-500-350 kit is also compatible.

Was this review helpful to you?

Q: Is the inside diameter of the openings similar to the outside diameter of 3" pvc?

Asked by jim 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The openings have an ID of 3.5".

Was this review helpful to you?
- Anonymous

The 3" Sidewall Vent Termination Kit for Ultra Gas-Fired Boilers has an inside diameter that is same as Schedule 3 PVC.

Was this review helpful to you?

Q: What are the dimensions of the very outside edges of the face plate, as well as the dept it would protrude from the wall Thanks

Asked by Kasprr 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The outer edges of the plate measure 1 1/4". It protrudes about an inch from the wall.

Was this review helpful to you?

Q: what are the installation requirements for this unit

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Please refer to the following Installation Guide: http://s3.pexsupply.com/manuals/1302724632876/53452_PROD_FILE.pdf

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy