Apply to be a TradeMaster!
Main product image of 2" FS8 Round PVC Floor Sink (10-5/8" x 5")
Magnifying glass
Hover image to zoom

2" FS8 Round PVC Floor Sink (10-5/8" x 5")

Brand:
Zurn
SKU:
FS8-5-PV2
Rating:
(2)
Q&A:
(0)
2" FS8 Round PVC Floor Sink (10-5/8" x 5")
Magnifying glass
Hover image to zoom
$35.03 each
In Stock
In Stock
Get 6 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
2" Connection
Product Highlight: Shape
Round
Product Highlight: Material
PVC
Product Highlight: Outlet Type
Socket
Product Highlight: Outside Diameter
10-5/8" OD
Product Highlight: Inside Diameter
8" ID

Description

–
Zurn Sanitary PVC floor sink with 8" diameter top with 5" deep sump. Comes standard with smooth internal surface, sani-loc dome strainer, and designed in accordance to ASME A112.6.7 standards.

Features & Benefits
  • Dome strainer comes secured to prevent debris from clogging pipe lines and prevents misplacement
  • Full grates are rated medium-duty load rating, available in full or half grates with nickel or stainless steel veneers available
  • Optional plastic sediment bucket is designed to fit with the dome strainer in place adding extra drain line protection
  • Patent Pending 1-1/2" lip allows for installation 1" above finished floor to protect against indirect waste if required by code
  • Ergonomic design and smooth edges allows for easy debris removal and cleaning
  • Patent Pending design for jobsite flexibility and intuitive installation
  • Nickel and Stainless steel grates are designed for flush to finished floor installation
  • ASME A112.6.7 and CSA B45.5/IAPMO Z124 certified

Specs

–
Connection Size:

2"

Shape:

Round

Material:

PVC

Outlet Type:

Socket

Outside Diameter:

10-5/8"

Inside Diameter:

8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

Compare Similar Products

Brand
Connection Size
Shape
Material
Outlet Type
Outside Diameter
CURRENT ITEM
Product Image of 2" FS8 Round PVC Floor Sink (10-5/8" x 5")
2" FS8 Round PVC Floor Sink (10-5/8" x 5")
SKU: FS8-5-PV2
(2)
2"
Round
PVC
Socket
10-5/8"
2"
Square
PVC
Socket
14"
3"
Square
PVC
Socket
14"

You May Also Need

2" FS12 Square PVC Floor Sink (14" x 14" x 6")
SKU: FS12-6-PV2
Zurn
2" PVC DWV P-Trap
SKU: P706X-020

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

I would buy this again.

I installed this under our water filter housing, then reduced it to 1", then ran pipe to a floor drain. Now when changing water filters, no worries about getting water on the floor.
NJF41
Pennsylvania
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It was exactly what I needed

Passed my inspection
The J
Miami
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy