
The Honeywell T Series is a portfolio of non-connected and Wi-Fi connected thermostats designed with contractors in mind. With an interface you know, features you trust and the Honeywell quality you depend on in a sleek new aesthetic, the non-connected T Series thermostats are setting the new standard for simple installation, operation, and maintenance.
T4 Pro
NON-CONNECTED SOLUTIONS that simplify selection, installation and upsell.
Simple selection: We've streamlined our legacy portfolio of 20+ non-connected FocusPRO and PRO thermostats down to just six non-connected T Series thermostats, helping you simplify inventory management and product selection.
Simple installation: All T Series thermostats use the same UWP mounting system, helping you standardize your training program, install process and truck stock. Install one and you can install them all.
| Application: | Heat Pump Single-Stage (Heat/Cool) |
|---|---|
| Changeover: | Auto Manual |
| Display: | Digital |
| Stages: | 1 Heat/1 Cool |
| Mount: | Square |
| User Interface: | Push Button |
| Options: | Auto Changeover Large Display |
| Programmability: | Programmable 7 Day 5-1-1 Day 5-2 Day |
| Power Method: | Hardwired Battery |
| Operating Temp Range: | 37°F to 102°F |
| Color: | White |
| Wireless: | No |
| Voltage: | 24V |
There is no difference between those models - Honeywell sometimes adds "/U" at the end of their part numbers to signify through suppliers that it is individually packaged.