Apply to be a TradeMaster!
Main product image of 4" Z-Vent Water Heater Horizontal Vent Kit w/ Backflow
Magnifying glass
Hover image to zoom

4" Z-Vent Water Heater Horizontal Vent Kit w/ Backflow

Brand:
Z-FLEX
SKU:
2ZVWB04
Rating:
(27)
Q&A:
(7)
4" Z-Vent Water Heater Horizontal Vent Kit w/ Backflow
Magnifying glass
Hover image to zoom
$314.50 each
In Stock
In Stock
Get 14 Tomorrow, Sep 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
4"
Product Highlight: Diameter (Inches)
4" Diameter
Product Highlight: Installation Type
Horizontal

Description

In most applications, kit contains the components you need all in one box to vent a 4" tankless water heater. Designed for horizontally vented heaters mounted to an outside wall. Back-flow preventer is included for cold climates.

Includes:
  • (1) Termination Hood
  • (1) 4" x 90 Elbow
  • (1) 4" x 1.5' pipe (1) 4" x 1' pipe
  • (1) Wall Thimble
  • (1) Universal appliance adapter with backflow preventer

Specs

Product Type:

Vent Kit

Size:

4"

Diameter (Inches):

4"

Installation Type:

Horizontal

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Fri

You May Also Need

4" x 4 Ft. Z-Vent Single Wall Pipe
SKU: 2SVEPWCF0404
Z-FLEX

Product Reviews

4.52 out of 27 reviews
92% would recommend this product
4.52
out of 27 Reviews
92% would recommend this product
WRITE A REVIEW
5 star
70%
4 star
19%
3 star
7%
2 star
0%
1 star
4%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Great product and a must need for our new Tankless heater

We were advised by supply house that this part would be need to complete the installation of a tankless water heater. We shopped around and Supplyhouse was by far the best price. Thanks
VS

Most Liked Negative Review

Horrible product to work with

Nothing can be cut, so the appliance has to be installed wherever the venting ends up. Had issues with the silicone gaskets sliding off when putting pipes together, 30 years in the business, and this is the worst stuff I've ever installed. If you are installing a tankless water heater do your self a favor and get the model that uses PVC venting.
Showing 1-10 of 27 reviews

Hopefully I won't need this SS vent again.

This SS vent kit was used for a tankless water heater replacement. All went well. This was the fourth SS vent kit I have installed. All from SupplyHouse. Good price and fast delivery.
billkahle
Bucyrus, Ohio
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great costumer service

I needed assistance deterring the hook up kits needed. Customer service was helpful and friendly and we got all the right things.
L&L
Morganton, GA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good kit -fair price-quick delivery!

Good kit -fair price-quick delivery!
Mtbbasstit
Newfoundland Pa.
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Solidly built kit for horizontal venting

Well constructed, exactly as described, good product.
DIY in CO
Boulder, CO
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I recommend

I used this for a vertical install of my garage 80k Mr. Heater. It worked perfectly as my heater called for category III and did not require a double wall. I did not have to go out far out side because I didn't have to clear an eve. The flush mount zpipe is a nice touch.
Nipple
Lake George, NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i would buy this prduct again.

Used for Pool heater. Easy to install, works great!
NA
Danville, Va
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

If needed I would buy again

Used this for a Marley tankless water heater. Good materials, well made, and easy to put together and install. Only reason for 4 stars vs 5 is the directions/installation instructions could be better but for that was not a problem. Delivery was fast and packed well.
Seabee1978
Georgetown GA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great prompt service

I have bought several Takagi Tankless water heaters from them and they are excellent
Sing
San Francisco
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Parts were just like I ordered.

Parts were just like I ordered.
BEN
WA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just What I Needed

Was exactly what I needed to help with my project
WW
Nederland, Texas
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

7 Questions
7 Questions
ASK A QUESTION

Q: what size hole do I need to make for the 4" wall thimble?

Asked by john 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

This horizontal kit would require cutting a 7" opening for installation of the wall thimble.

Was this review helpful to you?

Q: The 4" pipe in this kit is it the type that can be cut to a specific length?

Asked by Mike 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, the straight pipe pieces can be cut to fit. Refer to the installation manual found here for specific information : http://s3.supplyhouse.com/product_files/2ZVWB04-Install.pdf

Was this review helpful to you?

Q: is this product single or double wall

Asked by charles 11 years ago

Add your answer

* Required Field
-

single

Was this review helpful to you?

Q: Will this vent kit work with Takagi T-KJr2?

Asked by Erik 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, This Horizontal vent kit will work with the TK-JR2. It has a 4" vent duct

Was this review helpful to you?

Q: Can I use an expandable foam around the Z Vent where it exits the basement.

Asked by Jack 13 years ago

Add your answer

* Required Field
-

Best to use something that can handle heat..I used hydraulic cement which sets in a few minutes with no risk of fire.  Joe

Was this review helpful to you?
-

I would not suggest that you do. Pack non Kraft face insulation around it. Make sure you do not block any oenings around it. I hope this helps.

Was this review helpful to you?

Q: when using this vent system is there a condensation drain?

Asked by dave 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Although this kit doesn't come with one, you'd need to incorporate a condensate drain if your heater requires it.

Was this review helpful to you?

Q: Hello, I am installing a TK-3 tankless water heater on my basement wall. The concrete wall is 10" thick will this kit be adequate and does the adapter fit on the TK-3 unit with no issues? thank you Scott Nottestad

Asked by Scott 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Unfortunately this unit would not be sufficient as this wall thimble only works with walls up to 7" thick. None of the units we carry on our site work for 10" thick walls. The manufacturer may make such a unit but it would be a special order unit. If you would like more information you can contact a customer service representative.

Was this review helpful to you?
- jeff_c

A wall thimble isn't needed for passing through non-combustible materials (i.e. concrete). However, you might actually be passing above the concrete wall and through the siding so I would guess that the included thimble would work.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy