Apply to be a TradeMaster!
Main product image of Panasonic WhisperWarm Ceiling Mount Bathroom Exhaust Fan with LED Light & Heater, 50-80-110 CFM, FV-0511VHL1
Magnifying glass
Hover image to zoom

Panasonic WhisperWarm Ceiling Mount Bathroom Exhaust Fan with LED Light & Heater, 50-80-110 CFM, FV-0511VHL1

Brand:
Panasonic
SKU:
FV-0511VHL1
Rating:
(22)
Q&A:
(0)
Panasonic WhisperWarm Ceiling Mount Bathroom Exhaust Fan with LED Light & Heater, 50-80-110 CFM, FV-0511VHL1
Magnifying glass
Hover image to zoom
$405.99 each
In Stock
In Stock
Get 56 Tue, Jul 14
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Air Flow Capacity (CFM)
110 CFM
Product Highlight: Warranty
3 Year (Parts) Warranty
Product Highlight: Mount
Ceiling Recessed
Product Highlight: Material
Galvanized Steel
Product Highlight: Voltage
120v

Description

Overview:

The WhisperWarm DC FV-0511VHL1 Ceiling Mount Fan/Heater/Light is a versatile solution designed to enhance comfort in your bathroom with efficient heating, effective ventilation, and modern lighting. Featuring a powerful 1600W PTC heater for instant warmth and a high-performance ECM motor with SmartFlow Technology, this unit provides optimal airflow and reliable operation. Its Pick-A-Flow Airflow Selector allows you to choose from 50, 80, or 110 CFM. The fan also includes a sleek 10W dimmable LED chip panel and a <1W night light for energy-efficient lighting. Easy to install with the Flex-Z Fast bracket, this model fits in 2x8 construction and meets the latest building codes.

Features
  • Bathroom Vent Fan with Light and Heater: Equipped with a powerful 1600W PTC heater for instant warmth plus an energy efficient 3000K LED light panel with adjustable brightness and low power <1W night light
  • Customizable: This ultra-slim, whisper quiet, Energy Star-certified fan features a DC/ECM motor and Pick-A-Flow technology that allows you to select your desired airflow from 50, 80 or 110 CFM at the flip of a switch for your room size and usage needs
  • Easy Installation: Flex-Z Fast Bracket simplifies installation with a single-hinge bracket for easy positioning and includes options for 4" or 6" ducting
  • Explore Our Selection: We offer a wide range of vent fans including fans with LED lights, timers, heaters, and condensation sensors for humidity control, plus installation kits, soffit vents, replacement motors and fan cover grilles
  • Healthy Living Begins with Clean Indoor Air: Ensure a healthy home for your family with our high-performance Panasonic ventilation systems, air purification devices and HVAC solutions

Specs

Application:

Bathroom

Motor:

Condenser

Blower Wheel Type:

Sirocco

Motor Bearing:

Ball

Mount:

Ceiling Recessed

Material:

Galvanized Steel

Air Flow Capacity (CFM):

110

Voltage:

120v

Hertz:

60

Thermal Fuse Protection:

Yes

Warranty:

3 Year (Parts)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

51 Replacement Parts

Speed Switch Label
SKU: FFV51VHL1012
Panasonic
Filter Guide
SKU: FFV51VHL181
Panasonic
Instruction Label
SKU: FFV51VHL1051
Panasonic
Rigth Pad
SKU: FFV51VHL1413
Panasonic
Damper
SKU: FFV51VHL1930
Panasonic
Grill Pad Assembly
SKU: FFV51VHL1137
Panasonic
Frame Unit
SKU: FFV51VHL190
Panasonic
SP Motor
SKU: FFVMSFJC20A
Panasonic
Motor Lead Wire
SKU: FFV51VHL132
Panasonic
Heater Unit
SKU: FFV51VHL170
Panasonic
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.64 out of 22 reviews
91% would recommend this product
4.64
out of 22 Reviews
91% would recommend this product
WRITE A REVIEW
5 star
91%
4 star
0%
3 star
0%
2 star
0%
1 star
9%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Quiet, Warm, 3 Fan Speeds, and 3000K LEDs - Love It !!!

I hadn't ever been asked to install one of these, but with three user-selectable fan speeds to choose from (just pull down the panel and move the 3-position switch), we selected this Panasonic heater/vent-fan/light unit for use in our own home, as a replacement for the old heater-only unit that came with the house. The wife is now very happy - fantastic! We had to add a 3-conductor (w/ground) Romex NM cable in order to get enough conductors for the additional functions that this unit added, but that wasn't hard. It still uses the same 20-Amp service from the original heater and lights in the bathroom. The availability of double and triple Decora-type rocker switches made the changeover in the switch box easy, although we gave up on having a dimmer for the vanity lights in the 2-gang switch box on the wall, instead of installing a 3-gang switch box (it's a very small bathroom). That's okay, because the separate "night light" built into the unit serves the same purpose for us, i.e. allowing low-level light at night when we have houseguests or don't want to turn on bright lights in the middle of the night. I'm glad that Panasonic chose 3000K for the color temperature of the LEDs in this unit (both the main and night lights), because that's the same color of light put out by halogen incandescents, only using a fraction of the electricity. I'm not sure if they're using a "wax motor" to move the damper between heater and fan modes (there's just one fan motor for both functions), but it takes about eight seconds to silently move between the two positions, and I don't hear a gearmotor. There's also a "soft start" on the fan motor, so it starts gently, without any jarring sounds at start-up (nice). On the MEDIUM fan speed (80 CFM), when installed in an 8-foot ceiling, the warm downward draft of air from the heater is a real treat while toweling off after a hot shower on cold winter nights. With my short hair, I can almost use it as a hair dryer.
VS

Most Liked Negative Review

This is not a "like for like" swap with older fans

When we used this as a replacement for an older fan that had a heater unit, we found that newer units require different wiring for the heater than previous ones. If you don't, you will blow out the heater unit. Also our previous fan was vented to the crawl space and this unit contains more electronics and is sensitive to condensation - odd for a bathroom fan. We didn't realize the problem and it ended up causing the fan to short out when condensation from our crawl space collected in the unit. Our first installer didn't recognize these differences and we ended up eating the cost of this unit. After getting lots of electrical diagnosis performed to determine the issues - we got another type of unit that doesn't have the heater. Also we now have our fan venting outside. This turned out to be a very expensive project.
Showing 1-10 of 22 reviews

I would buy this again.

Bathroom heat, light, fan. Great upgrade from last model, heats fast, easy to install. Fast shipping, good price.
Dex
NJ
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

Installed easily, works perfectly. Quiet and the heater is amazing.
Rh
Colorado
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quiet, Warm, 3 Fan Speeds, and 3000K LEDs - Love It !!!

I hadn't ever been asked to install one of these, but with three user-selectable fan speeds to choose from (just pull down the panel and move the 3-position switch), we selected this Panasonic heater/vent-fan/light unit for use in our own home, as a replacement for the old heater-only unit that came with the house. The wife is now very happy - fantastic! We had to add a 3-conductor (w/ground) Romex NM cable in order to get enough conductors for the additional functions that this unit added, but that wasn't hard. It still uses the same 20-Amp service from the original heater and lights in the bathroom. The availability of double and triple Decora-type rocker switches made the changeover in the switch box easy, although we gave up on having a dimmer for the vanity lights in the 2-gang switch box on the wall, instead of installing a 3-gang switch box (it's a very small bathroom). That's okay, because the separate "night light" built into the unit serves the same purpose for us, i.e. allowing low-level light at night when we have houseguests or don't want to turn on bright lights in the middle of the night. I'm glad that Panasonic chose 3000K for the color temperature of the LEDs in this unit (both the main and night lights), because that's the same color of light put out by halogen incandescents, only using a fraction of the electricity. I'm not sure if they're using a "wax motor" to move the damper between heater and fan modes (there's just one fan motor for both functions), but it takes about eight seconds to silently move between the two positions, and I don't hear a gearmotor. There's also a "soft start" on the fan motor, so it starts gently, without any jarring sounds at start-up (nice). On the MEDIUM fan speed (80 CFM), when installed in an 8-foot ceiling, the warm downward draft of air from the heater is a real treat while toweling off after a hot shower on cold winter nights. With my short hair, I can almost use it as a hair dryer.
Timerider
Bishop, CA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes it is a nice unit

It was a little bit of a challenge to install as a previous owner installed drywall under the original and i had to take care of that first before I could install it to sit flush and connect to the vent hose. I like all the features in one unit.
Jarrod
Halryesville PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Love this combination fan

Great product, but instructions could be misleading for non-electricians. Some could misconstrue that #14 conductors would be allowable for instance. The only proper way to supply this is by using flexible conduit with 6 #12 conductors, since there are 4 switched legs, neutral and equipment ground. That said, it is a quality product, the fan, even at the highest setting is still very quiet. The heat output is the best I've seen and the dual led lights are nice.
Djcip
Pittsburgh
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very good product.

Strong vent fan and heater. Great combination of light and night light.
Skier
Casper
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

NICE PRODUCT

quiet
phil
nh
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

best I've ever used...

On the middle speed, you can barely tell the exhaust fan is running. You hear a gentle rush of air and that's it. On the low speed you can't even tell the fan is running. They recommend the middle speed for our size bathroom. The heater is excellent. It's a bit noisier than the exhaust, but heats the entire bathroom very quickly. We don't run our central heat very high but do enjoy a toasty bathroom. This does an excellent job. Installation is a different story. The unit is very well designed but large compared to other units. The diagrams are ok, but too small to pick out some details. This cost me several hours as I struggled to get it to fit and properly secure. Very frustrating. I've installed a couple dozen units from various manufacturers over the years and this was the most challenging - entirely due to the documentation.
BobB
Myrtle Beach
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent

Well built and well designed. Quiet and efficient. I have be installing these units for years and the quality remains outstanding. My customers like them too.
Electrician
Massachusetts
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I am very pleased with this purchase

For the money and size this unit a good value. Light is ample, vent fan is very quiet compared to other units I have owned. The unit also provides satisfactory supplemental quick heat when needed.
Dave
Ogdensburg, NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy