Shop Limited Time Deals
Main product image of E.V.A. Anti-Vibration Pad, 3" x 3" x 7/8"
Magnifying glass
Hover image to zoom

E.V.A. Anti-Vibration Pad, 3" x 3" x 7/8"

SKU:
MP-3E
Rating:
(29)
Q&A:
(1)
E.V.A. Anti-Vibration Pad, 3" x 3" x 7/8"
Magnifying glass
Hover image to zoom
$2.68 each
In Stock
In Stock
Get 228 Tomorrow, Jun 23
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Max Pressure (PSI)
50 MAX PSI

Description

Overview

EVA (Extreme Vibration Attenuation) is the latest generation in vibration dampening technology. In the most severe vibration extremes, testing shows the EVA pad outperforms cork and rubber by greater than 3:1 and outperforms competitor's "waffle" pad by greater than 8:1! The enhanced performance comes from the special composite foam center which is structurally more sound than cork. EVA is not affected by oils or chemicals that can break down cork and is much more effective at vibration dampening than solid rubber. Designed to withstand 50 psi. Choose EVA to get the best of both worlds!

Specs

Product Type:

Vibration Pad

Application:

HVAC

Dimensions:

3" x 3"

Max Pressure (PSI):

50

Thickness:

7/8"

Pad Type:

E.V.A.

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Product Type
Application
Dimensions
Max Pressure (PSI)
Thickness
CURRENT ITEM
Product Image of E.V.A. Anti-Vibration Pad, 3" x 3" x 7/8"
E.V.A. Anti-Vibration Pad, 3" x 3" x 7/8"
SKU: MP-3E
(29)
Vibration Pad
HVAC
3" x 3"
50
7/8"
E.V.A. Anti-Vibration Pad, 3" x 3" x 7/8"
SKU: VPE-300
Vibration Pad
HVAC
3" x 3"
50
7/8"

You May Also Need

Product Reviews

4.83 out of 29 reviews
96% would recommend this product
4.83
out of 29 Reviews
96% would recommend this product
WRITE A REVIEW
5 star
90%
4 star
7%
3 star
0%
2 star
3%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

No frills, exactly what I needed!

These things are great -- while they do need a little airing out to let the odor subside if you're going to use them inside your home, it fades quickly -- and they work wonders. YMMV, but my fridge is directly above my bedroom, and four of these little wonders *completely* eliminated the compressor sound coming through the ceiling. (Also, not relevant to this specific item, but I was stoked that they shipped fast, at a great price. I ordered after ordering something similar from [ big retailer named after a river ], then found them here, ordered them, received them, and cancelled the other order before it even shipped. For less money. Including with the reasonable shipping fees. New favorite retailer. Thanks, supplyhouse.com!)
VS

Most Liked Negative Review

Does not absorb much vibration

Installed under our air compressor. It made no noticeable difference in vibrations transferred to the floor.
Showing 1-10 of 29 reviews

Stopped the vibrations

I placed these pads under the wheels of my bed to lessen the floor vibration/noise transfer from my neighbor. Worked very well. I still hear the noise, but I no longer "feel" it. Thanks Supply House!
Joe P
Phila PA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Like them

Haven't used the pads yet, but they seem well made. Gonna use them under my phono turntable
Do wah diddy
Detroit, Mi
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would purchase again

Used for isolation between audio equipment. Work fine, replaced rubber/cork isolators with these.
Jim
San Antonio
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Does not absorb much vibration

Installed under our air compressor. It made no noticeable difference in vibrations transferred to the floor.
D
Pa
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Using under subwoofer platform they work great give them a try.
Chuck
Eugene Or.
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works Great!

I put a deep freezer in my laundry room on the second floor of the house. The vibrations could be heard throughout the whole house. I bought four (4) of these and installed them underneath and the vibrations completely went away. I was shocked and didn't expect them to perform so well. It worked so well that I bought four more for my clothes dryer in the laundry room that is mounted on the 2nd floor of the house.
Andrew M
Texas
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great way to isolate from vibrations

I use these on different components of my home audio system. Works very well. The same items are sold elsewhere for much more money.
ATX
Austin, TX
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Home Theater

We replaced our carpeting with hardwood flooring. The floor standing and sub woofer speakers sounded horrible and were moving around. I placed these under the floor standing speakers and the sub woofer , it was like magic. The speakers don't move and the sub isn't vibrating through the floor and walls.The sub is a 250 watt 15 inch speaker and the towers are large and heavy. In total I am putting 290 watts through the 2 floor speakers and 250 watts through the sub and no issues. It sounds great , I forgot to mention the center speaker which is 145watts at 6 ohms which is completely isolated also.
Chuck P
Hillsdale,NJ
5 years ago
Was this review helpful to you?

Excellent for speaker isolation

I use these under my subwoofers for audio isolation.
JAG
West-Central Wisconsin
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice Mounting Pads

They work great. I like them much more that the cork ones.
52whizzer
Exton, PA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: If I am using these to put underneath a washing machine, do I place them directly under each of the feet of the washing machine or do they sit under neath the bottom of the frame of washing machine (and beside the feet of the machine)? Thank you. Ron

Asked by Ronald 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Yes, directly under the feet or where the unit contacts the floor.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy