The Day Savers – A National Tradesmen Day Contest
Main product image of 3/4" Spirovent Jr. Air Eliminator w/ Tank Mount (Press)
Magnifying glass
Hover image to zoom

3/4" Spirovent Jr. Air Eliminator w/ Tank Mount (Press)

Brand:
Spirotherm
SKU:
VJP075-TM
Rating:
(0)
Q&A:
(0)
3/4" Spirovent Jr. Air Eliminator w/ Tank Mount (Press)
Magnifying glass
Hover image to zoom
$130.33 each
In Stock
In Stock
Get 18 Tomorrow, Aug 26
Order by 6PM, receive Tomorrow
Size
3/4"
3/4"1"1-1/4"1-1/2"2"

MANUALS (1)



Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Connection Type
Press x Press Connection
Product Highlight: Size
3/4"

Description

The Spirovent Air Eliminator employs a patented Spirotube coalescing medium that "scrubs" the air from the system fluid. Simple to install with a straight in-line design it is available in the Junior Series for residential and light commercial applications from 1/2" to 1-1/2" pipe size. Solid brass construction, integral patented air release mechanism and a 20 year limited warranty. The Spirovent Air Eliminator is manufactured by Spirotherm and is designed for radiant heat and hydronic systems.

Specs

Product Type:

Air Eliminator

Size:

3/4"

Connection Method:

Press

Connection Type:

Press x Press

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

3 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy