Apply to be a TradeMaster!
Main product image of 1-1/4" Spirovent Jr. Air Eliminator w/ Tank Mount (Press)
Magnifying glass
Hover image to zoom

1-1/4" Spirovent Jr. Air Eliminator w/ Tank Mount (Press)

SKU:
VJP125-TM
Rating:
(0)
Q&A:
(0)
1-1/4" Spirovent Jr. Air Eliminator w/ Tank Mount (Press)
Magnifying glass
Hover image to zoom
$165.92 each
In Stock
In Stock
Get 116 Fri, Nov 20
Order by today, receive Friday
Size: 
1-1/4"
3/4"1"1-1/4"1-1/2"2"

MANUALS (1)



Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Press x Press Connection
Product Highlight: Size
1-1/4"

Description

–
Note: Image displayed is the 1" version.

The Spirovent Air Eliminator employs a patented Spirotube coalescing medium that "scrubs" the air from the system fluid. Simple to install with a straight in-line design it is available in the Junior Series for residential and light commercial applications from 1/2" to 1-1/2" pipe size. Solid brass construction, integral patented air release mechanism and a 20 year limited warranty. The Spirovent Air Eliminator is manufactured by Spirotherm and is designed for radiant heat and hydronic systems.

Specs

–
Size:

1-1/4"

Product Type:

Air Eliminator

Connection Method:

Press

Connection Type:

Press x Press

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy