Apply to be a TradeMaster!
Main product image of VHR Series Heat Recovery Ventilator w/ Fan Shutdown Defrost, 6" Top Ports
Magnifying glass
Hover image to zoom

VHR Series Heat Recovery Ventilator w/ Fan Shutdown Defrost, 6" Top Ports

Brand:
Fantech
SKU:
VHR150
Rating:
(9)
Q&A:
(2)
VHR Series Heat Recovery Ventilator w/ Fan Shutdown Defrost, 6" Top Ports
Magnifying glass
Hover image to zoom
$1,044.98 each
In Stock
In Stock
Get 5 Tue, Jul 28
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Duct Size
6"
Product Highlight: Voltage
120v
Product Highlight: Length (Inches)
23-3/4" Length
Product Highlight: Width (Inches)
17-3/16" Width
Product Highlight: Height (Inches)
16.25" Height
Product Highlight: Warranty
5 Year (Parts), 7 Year (Motor), Limited Lifetime (Aluminum Core) Warranty

Description

Fantech's most popular HRV for home projects, the VHR 150 is designed for higher static pressure applications. The unit brings a continuous supply of fresh air into a home while exhausting an equal amount of contaminated air. During winter, fresh incoming air is tempered by the heat that is transferred from the outgoing air so you save on energy costs, while during summer, the incoming air is pre-cooled if the house is equipped with an air cooling system. The VHR 150 is equipped with automatic defrost mechanisms so you can use your HRV all year long.

A preset defrost sequence is activated at an outdoor air temperature of 23°F and lower. During the defrost sequence, the supply blower shuts down & the exhaust blower switches to high speed to maximize the effectiveness of the defrost strategy. The unit then returns to normal operation, and continues the cycle.

Features:
  • Airflow up to 159 CFM (75 L/s) @ 0,4"Ps (100 Pa)
  • 6" (152mm) oval duct connections with integrated airflow measurement
  • Compact design, only 23.75" (603 mm) wide
  • Backward curved RadiCAL blade motors
  • Electrostatic filters (washable)
  • Aluminum heat recovery core
  • Removable screw terminal for easy connection
  • Easy Core Guide Channels For Removing Core
  • Only weighs 45 lbs (20Kg)

Specs

Duct Size:

6"

Speeds:

3

Max Airflow (CFM):

159

Min Airflow (CFM):

85

Voltage:

120v

Hertz:

60

Phase:

1

Length (Inches):

23-3/4"

Width (Inches):

17-3/16"

Height (Inches):

16.25"

Weight (lbs):

45 lbs

Warranty:

5 Year (Parts)

7 Year (Motor)

Limited Lifetime (Aluminum Core)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Speeds
Voltage
Warranty
CURRENT ITEM
Product Image of VHR Series Heat Recovery Ventilator w/ Fan Shutdown Defrost, 6" Top Ports
VHR Series Heat Recovery Ventilator w/ Fan Shutdown Defrost, 6" Top Ports
SKU: VHR150
(9)
3
120v
5 Year (Parts)
7 Year (Motor)
Limited Lifetime (Aluminum Core)
5
120v
Lifetime on HRV Core/5 Year Replacement Parts
3
120v
Lifetime on HRV Core/5 Year Replacement Parts

You May Also Need

18 Replacement Parts

Heat Core
SKU: 402063
Fantech
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.33 out of 9 reviews
78% would recommend this product
4.33
out of 9 Reviews
78% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
11%
3 star
11%
2 star
11%
1 star
0%
WRITE A REVIEW
Showing 1-9 of 9 reviews

Good product

I needed to replacement my heat recovery and have purchases Fantech product in the past and have very good experiences with them, not disappointed in this one.
Tony
MN
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice air exchanger and easy to install

I selected this unit because it was low cost, looked easy to install, and the unit has good options for continuous running and wall switch controls. This air exchanger met all my expectations and it's also quiet and seems to be high quality. I'd recommend this to anyone looking for a DIY air exchanger installation option.
Jason
Duluth Minnesota
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

maybe

Finally got one. two came damager. Packaging very poor. Third came with parts missing and one motor not turning. Had to use one for parts to get one to work. Seems noisy when working.
David
Duluth Mn
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

ventilator

I recently ordered the heat recovery ventilator from your company. The product is working out fine.They promised it December 24th, I did not see the product til well into January. I called to find out the status and the said they never called me back to give me an idea of where it was . I also would have liked to have been sold the duct work for it as well, cause my guy had to leave and come back with some ( extra day) That was a bit disappointing but the product is now installed and work fine.
Ms B
New Hampshire
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product

This HRV works very well and was simple to install. My experience both with Fantech and SupplyHouse.com has been terrific. I can't say enough about the customer service of both organizations. They really care about their customers.
J. S.
Cape Cod, MA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

good service
Rex
Estes Park CO
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great product

fast shipping and no hassle to purchase from
joe
grand rapids mn
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Unit damaged at factory and still shipped out.

The first unit I received was badly damaged. A big dent in one side and a seized fan. There was no damage at all to the shipping box which clearly came from the factory, so the damage definitely was not caused in shipping. You could not have caused this amount of damage to the unit in transit without seeing damage to the outside of the box. So this leads me to believe it must have left the factory like that. Someone there likely dropped the unit and did not want to get into trouble so they just stuck it in a box and sent it along. I say all this to warn others to be careful about inspecting their unit and checking it's functionality before installing. Quality control at the manufacturer is obviously suspect. That being said, Supply House shipped out a new unit and had the damaged unit picked up promptly, so I'm still a loyal customer with them. The replacement unit seems operate as expected. Too soon to comment on reliability.
Miles
Vermont
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I haven't gotten around to installing it yet.

It showed up real quick and in perfect shape.
Bob
Spearfish, sd
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: What is/are the advantage(s) of the VHR 150R over the VHR 150?

Asked by Jared 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

it has a defrost which would be needed in your area

Was this review helpful to you?

Q: MY HVAC installer ask me to get the intake and exhaust termination kits for this as well, do you have those?

Asked by Randy 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, The exhaust and intake termination kit for this unit is available here: http://www.supplyhouse.com/Fantech-COM6P-COM6P-Plastic-Supply-Exhaust-Hood-Combination-Pair-6-Duct

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy