Shop Resideo Sale
Main product image of FS251, General purpose flow switch w/ NEMA 1 enclosure
Magnifying glass
Hover image to zoom

FS251, General purpose flow switch w/ NEMA 1 enclosure

SKU:
120611
Rating:
(19)
Q&A:
(0)
FS251, General purpose flow switch w/ NEMA 1 enclosure
Magnifying glass
Hover image to zoom
$202.30 each
In Stock
In Stock
Get 81 Mon, Nov 16
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Amperage
7.4 Amps
Product Highlight: Voltage
120v, 240v
Product Highlight: Max Pressure (PSI)
160 MAX PSI
Product Highlight: Temperature Range (F)
32°F - 250°F
Product Highlight: Connection Type
Threaded Connection

Description

–
Universal design serves the widest variety of applications for starting or stopping electrically operated equipment such as signal lights, alarms, motors, automatic burners, metering devices and others.
  • Replacement for common flow switches from Johnson/Penn, Potter/Taco, Watts, Hydrolevel and other manufacturers
  • 1" NPTM Pipe Connection
  • Sensitivity adjusting screw makes flow adjustment easy
  • Single pole, double throw snap switch
  • EPDM O-ring sealed
  • Four stainless steel paddles included
  • 1", 2", 3" & 6" (25, 50, 80, & 150mm)
  • Minimum temperature (fluid or ambient) 32 Deg. F (0 Deg. C)
  • Maximum temperature 250 Deg F (121 Deg. C)
  • Maximum pressure 160 psi (11.2 kg/cm2)
  • Models:FS251 - NEMA1 enclosure, FS254 - NEMA4 enclosure

Specs

–
Size:

1"

Application:

Liquid Flow

Type:

General Purpose

Amperage:

7.4

Voltage:

120v

240v

Max Pressure (PSI):

160

Switch:

SPDT

Hertz:

60

50

Temperature Range (F):

32°F - 250°F

Connection Type:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Application
Type
1"
Liquid Flow
General Purpose
1"
Liquid Flow
General Purpose

You May Also Need

1/2" NPT, 3" Face, Temperature & Pressure Gauge (Tridicator)
SKU: TR30-LM2-60/250
Boshart

3 Replacement Parts

SW-FS250, Replacement Switch for FS250
SKU: 310802
McDonnell & Miller
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.89 out of 19 reviews
100% would recommend this product
4.89
out of 19 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
89%
4 star
11%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 19 reviews

Installed and working as it should.

Quick service and quality parts.
Backup water operator
Bolckow MO
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product worked as expected. Easy installation and operation.

Bought the product to replace old flow switches of the same type.
Dean
Weatherford, TX.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would purchase again.

Great service. Received the order quickly.
Jon
Knoxville, TN
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great product

product works great
no
detroit
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

Was exactly what I needed for my project. Price was better than other suppliers.
Mark
St. Louis
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Typical American Made product.

This was packaged well in a heavy duty box with extra internal support. It had comprehensive and well written and easy to understand instructions. This was a replacement, but the instructions we good enough to help someone add this switch to a new installation/design. The entire part was well made with excellent fit and finish. I installed it, it worked the first time and I haven't had to think about it since. Buy American!
The Commander
Central Valley Californi
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service

A-OK
Bob
RI
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy these items again

Used for chiller and works good.
John
Anaheim, CA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I ordered

For water flow on water heaters was a direct fit
jimek
Owatonna, MN.
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

these switches are very good....

The service you offer is over the top...I don't think that anyone could do better nor even match you guys....THANK YOU Mike Ransom, Notre Dame, IN
kleen
Notre Dame, IN
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy