Pipe Fittings & Nipples

Pipe Fittings & Nipples include copper fittings, PVC Fittings, Cast Iron Fittings, black malleable fittings, galvanized malleable fittings, brass fittings, black nipples, brass nipples, and galvanized nipples.

Copper Fittings

Copper Fittings play a pivotal role in many plumbing and heating applications. We of

PVC Fittings

PVC Fittings come in many types and sizes. These PVC Fittings are manufactured by Spe

Black Fittings

Black Fittings or Black Pipe Fittings come in many different types and sizes. These

Black Fittings (Imported)

This category contains a wide variety of imported black fittings manufactured by Jina

Black Nipples

Black Nipples come in many thread sizes and lengths. These black pipe nipples allow

Black Schedule 80 Nipples

This category contains black schedule 80 nipples, for heavy duty purposes.

Propress Fittings

Propress fittings are the future of the plumbing and heating industry. Contractors a

Brass Nipples

Brass Nipples or Brass Pipe Nipples are commonly used for plumbing applications.

Brass Fittings

Brass Fittings or Brass Pipe Fittings come in many different types and sizes.

Copper Tubing

We offer a wide range of copper tubing including Type L Copper Tubing, Type K Copper

Copper DWV Fittings

Copper DWV Fittings also known as Copper Drain-Waste-Vent Fittings come in many sizes

Galvanized Fittings

Galvanized Fittings - Ward Galvanized Fittings - Galavanized Pipe Fittings

Galvanized Fittings (Imported)

This category contains Imported Galvanized Fittings manufactured by Everflow Supplies

Galvanized Nipples

Galvanized Nipples - Glavanized Pipe Nipples

Cast Iron Fittings

Cast Iron Fittings or Cast Iron Pipe Fittings are commonly used for steam heating app

Cast Iron Drainage Fittings

WARD Cast iron drainage fittings are designed especially for drainage systems using w

Dielectric Unions & Nipples

Watts 3001A Dielectric Unions are used in commercial and residential applications to

Compression Fittings

This category contains a variety of compression fittings, including caps, sleeves, nu

No Hub Couplings

Large selection of No Hub Couplings, End Caps, and Mission Couplings.

Flexible Fittings

Here you can find a variety of Flexible PVC Fittings for all types of in-house and se

Flare Fittings

This category contains a variety of 45 degree flare fittings, including flare nuts, t

PEX Fittings

PEX Fittings are used to make PEX to PEX Connections, to connect PEX to a manifold, &

SharkBite Push-Fit Fittings

SharkBite Push-Fit Fittings are designed to simplify pipe installation. The fittings

Propress Stainless Fittings

Propress Stainless fittings ensure a consistent, strong, reliable, water/gas tight jo

Chrome Brass Nipples

Chrome-Plated Brass Nipples or Chrome Brass Pipe Nipples are commonly used for plumbi

Chrome Brass Fittings

Chrome Brass Fittings or Chrome Brass Pipe Fittings come in many different types and

Stainless Steel Welded Nipples

This category contains Welded Stainless Steel Nipples manufactured domestically by Me

T304 Stainless Steel Fittings

This category contains various T304 stainless steel fittings manufactured by Merit Br

Monoflo Tees

Copper Monoflo Tees

Gruvlok Grooved Fittings

Gruvlok products set the industry standard for durability, efficiency and flexibility

PVC Sch 80 Nipples

Schedule 80 PVC nipples allow two female ends in a PVC system need to be connected.

Con-Stab Gas Fittings

This category contains Walrich Con-Stab gas fittings such as couplings, tees, riser a

ABS DWV Fittings

This category contains ABS DWV Fittings that are manufactured by Nibco.

MegaPress Fittings

Viega MegaPress is the first carbon steel press system for water and gas and can be u

More on Pipe Fittings & Nipples

Fittings play an important role in both plumbing and heating systems to connect pipe or tubing, or to adapt to different shapes or sizes. The type of fitting required depends on the installation or repair. Fittings include: elbows, unions, couplings, unions, reducers, tees, crosses, caps, plugs and nipples. We offer these fittings in a variety of materials, such as: copper, cast iron, brass, galvanized, PVC, and stainless steel. You may also choose from a wide selection of connection type, including: threaded, sweat, compression, flare, Propress, SharkBite push-fit and PEX. We also sell straight and coiled copper tubing, helping contractors and Do-it-Yourself homeowners complete their plumbing or heating project.