
| Application: | Heat Only Heat Pump |
|---|---|
| Stages: | 1 Heat |
| Programmability: | Programmable 7 Day |
| User Interface: | Push Button |
| Mount: | Horizontal |
| Options: | Works with Sensor Large Display |
| Temperature Range (F): | 35°F - 100°F |
| Power Method: | Hardwired |
| Voltage: | Low voltage |
| Amperage: | 2 |
| Wattage: | 48 |
| Wiring: | S2 Com R C 7 S1 6 |
| Color: | White |
| Height: | 2-7/8" |
| Width: | 2-7/8" |
| Depth (Inches): | 13/16" |
| Weight (lbs): | .46 lbs |
| Ambient Conditions: | Indoor Only: 32°-122°F <90% RH Non-Condensing |
| Control: | Microprocessor PID control |
| Enclosure Type: | J |
| Sensors: | NTC Thermistor, 10 k ohm @ 77°F |
| Floor Sensor Compatible: | Yes |
| Relays: | 24 V (ac) 2 A-Latching |
| Package Type: | Accessories |
| Wireless: | No |
| Humidity Control: | No |
Unfortunately there are multiple factors that influence the min and max settings, so there isn't one set answer to this. It will depend on the type of install, the flooring, materials used etc. If a design was put together for the radiant install this information is normally provided with that.