
The Triangle Tube brand has been discontinued by the manufacturer as of 11/3/2025. Suggested replacement units will be available on our website and replacement parts will continue to be available as supplies last. If you'd like any further assistance, please contact our customer service team.
Note: Product Title reflects this boiler's IBR Net Output Rating
Overview:
The Prestige condensing wall mounted boiler features a uniquely designed stainless steel heat exchanger and offers 96% efficiency. The Prestige is capable of a firing rate of 25% of its rated input, meaning fewer cycles, resulting in lower operating costs. The unique TriMax Control makes installation fast and easy with a 60 second easy set-up. The TriMax allows for multiple circulators and temperature zones and has an integrated cascade feature to join mutiple boilers.
Boiler Features:
| Product Type: | Boiler |
|---|---|
| Fuel Type: | Propane |
| Efficiency: | 96% |
| System Type: | Hydronic (Water) |
| Features: | Condensing Direct Vent Wall Mounted EI/Spark Ignition |
| Gas Connection: | 1/2" |
| Vent Diameter: | 2" 3" |
| Vent Type: | PVC Direct Vent CPVC Polypropylene AL29-4C |
| Supply Size: | 1" |
| Return Size: | 1" |
| BTU Input: | 87000 |
| IBR Rating: | 76000 |
| DOE Rating: | 87000 |
| Depth (Inches): | 16" |
| Width (Inches): | 20" |
| Height (Inches): | 35.5" |
| Weight (lbs): | 105 lbs |
| Application: | Heating |

Replacement Parts
SKU: PT110LP
Brand: Triangle Tube
The PVC concentric sidewall venting will require a field supplied metal thimble for mounting the concentric vent kit through the wall. For additional information on installation and required clearances,please see pg 8 here: https://d3501hjdis3g5w.cloudfront.net/manuals/1284996284320/39319_PROD_FILE.pdf
Installation requirements and procedure can be found in the user guide located here on our site : https://d3501hjdis3g5w.cloudfront.net/product_files/Prestige%20110%20TriMax-User%60.pdf