Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Electrical Supplies
Electrical Controls
Electrical Switching Relays
General Purpose Relay, SPDT (24V)
Brand:
DiversiTech
SKU:
D90-380
Rating:
(1)
Q&A:
(0)
Hover image to zoom
D90-380 has been discontinued
Discontinued December 1, 2023
This product was discontinued by the manufacturer.
MANUALS (1)
Submittal Sheet
Submittal Sheet
Direct Replacement:
SPNO-SPNC Switching Fan Relay - 24 Coil Voltage
Brand:
Packard
SKU:
PR380
(2)
Order by
today
, receive 134 by
Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
24V
Universal Mount
Description
–
This product features quick connect terminals with universal mounting with break-away tabs.
Product Features
General Purpose Relay
SPDT
24V
14/84@125V FLA/LRA
8/48@250V FLA/LRA
Specs
–
Product Type:
Relay
Type:
SPDT
Voltage:
24V
Electrical Ratings (AFL):
14 A @ 125 VAC
8 A @ 250 VAC
Electrical Ratings (ALR):
84 A @ 125 VAC
48 A @ 250 VAC
Hertz:
50/60
Mount:
Universal Mount
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
You May Also Need
SPST 24V General Purpose Switching Relay
SKU:
92290
Jard
SPDT 24V 18 Resistive Amps Switching Fan Relay
SKU:
PR370
Packard
2 Pole, Type 91, 24 VAC Coil, DPDT, 2 Sets Of Power Rated Contacts. 17.5 Ohms DC Resistance, 334 mA
SKU:
90-340
White Rodgers
Transformer, 40VA, 60 Hz, 120/208/240V Primary, 24V Secondary, Foot Mount
SKU:
90-T40F3
White Rodgers
SPST-NO 24V 18 Resistive Amps Switching Fan Relay
SKU:
PR360
Packard
45/5 MFD Round Dual Motor Run Capacitor (440/370V)
SKU:
TRCFD455
Titan Pro
5 MFD Oval Motor Run Capacitor (440/370V)
SKU:
TOCF5
Titan Pro
7.5 MFD Oval Motor Run Capacitor (440/370V)
SKU:
TOCF7.5
Titan Pro
Product Reviews
5
out of 1 review
100%
would recommend this product
5
out of 1 Review
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-1
of
1
reviews
Sort: Most Recent
I would buy this relay again.
Ease of use.
HotWaterMike
Bellingham, WA.
3 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
×
Video