Apply to be a TradeMaster!
Main product image of SPST 24V General Purpose Switching Relay
Magnifying glass
Hover image to zoom

SPST 24V General Purpose Switching Relay

Brand:
Jard
SKU:
92290
Rating:
(9)
Q&A:
(0)
SPST 24V General Purpose Switching Relay
Magnifying glass
Hover image to zoom
$19.37 each
In Stock
In Stock
Get 83 Wed, Sep 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
24V

Description

General Purpose Switching Relays

This Jard SPST Fan Relay is among the most popular electromechanical relay used in air conditioning, heating and refrigeration today.

Features:
  • 16 Amp switching
  • 55 Amp inrush current
  • Quick-connect terminals
  • Universal mounting bracket
  • UL and CUR
Specifications
  • Normally Open Coil Voltage: 24
  • Contact Rating 125/250 VAC
    Inductive: 8 amps
    Resistance: 16 amps
  • Replaces Essex: 90-290
  • Replaces White Rodgers RBM: 90-290Q

Specs

Product Type:

Relay

Action:

SPST

Voltage:

24V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Product Type
Action
Voltage
CURRENT ITEM
Product Image of SPST 24V General Purpose Switching Relay
SPST 24V General Purpose Switching Relay
SKU: 92290
(9)
Relay
SPST
24V
Packard
Relay
SPST
240v

You May Also Need

SPDT 24V 18 Resistive Amps Switching Fan Relay
SKU: PR370
Packard

Product Reviews

4.67 out of 9 reviews
89% would recommend this product
4.67
out of 9 Reviews
89% would recommend this product
WRITE A REVIEW
5 star
89%
4 star
0%
3 star
0%
2 star
11%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-9 of 9 reviews

This product works

It solved my problem
HVAC guy
IL
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this over an over

Great service ! Fact #1!!!!!
Den
Mi
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

My experience was bad

Terminal #2 had an intermittent connection to the rivet. I decided to solder them together and now it has no problems. This is for personal use at my house so I decided to experiment. This would not fly for one of my customers. Quality control these days is out of hand.
Noah
Ohio
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect relay for added humidifier

This relay is great if you have a steam humidifier in your duct. It allows the HVAC to run with or without the heating unit coming on. If you have a thermostat that also measures humidity and can control the steam humidifier (I just added an Aprilaire 800) this is all you need to add to you HVAC.
Carmen
Rising Sun Md
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

price
Al
pa.
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Better than expected

Hooked up this relay to control a Fantech FR150 fan I installed to boost air flow to remote bedroom. Worked fantastic. Instructions with relay could have been better but I figured it out.
Captain Jack
Lansing Michigan
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will be a returning customer, no doubt.

Exact fit. I have an issue where water leaks into the transformer relay area of my Coleman furnace. I have had to replace this relay every couple of years. This is the best price I've ever found and it works just fine.
John Wyoming
Wyoming
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works as advertised. Easy to install.

Used the relay to connect Nest Thermostat to an Aprilaire 800 humidifier.
RJN
Colorado
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Prefect for HVAC

If you plan to install a booster fan in your AC duct this summer, this is what you need.
Rick
Woodbine, Ga.
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy